MAIN FILTER INC. MF0612848 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Seal, 5.07 Inch Height | CG3RXQ FILTERS

MAIN FILTER INC. MF0612848 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Seal, 5.07 Inch Height

Item: CG3RXQ Model: MF0612848
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.0.866"
Bottom O.d.2.087"
Cracking Pressure435 psi
Filter MediaWire Mesh
Filter Rating40 µm
Filter Size68 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top O.d.2.087"

Product Details:

    • Repalcement NATIONAL FILTERS

Product Variants

ProductModelTop O.d.Bottom O.d.Filter SizeFilter MediaCracking PressureMin. Operating Temp.Max. Operating Temp.Fluid TypePrice
MAIN FILTER INC. MF0008257 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Seal, 5.59 Inch Height | CF6RPK MART MF00082573.287"3.287"366 sq. in.Wire Mesh435 psi-13°F248°FHL/HM/HV/HH-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0612848 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Seal, 5.07 Inch Height