MAIN FILTER INC. MF0612793 Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Viton Seal, 3.78 Inch Height | CG3RXN FILTERS

MAIN FILTER INC. MF0612793 Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Viton Seal, 3.78 Inch Height

Item: CG3RXN Model: MF0612793
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.63"
Collapse Pressure435 psi
Cracking Pressure435 psi
Filter MediaWire Mesh
Filter Rating10 µm
Filter Size36 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height3.78"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Thread SizeM16
Top O.d.1.63"

Product Details:

    • Repalcement NATIONAL FILTERS

Product Variants

ProductModelTop O.d.HeightTop I.d.Cracking PressureBottom O.d.Bottom I.d.Filter SizeCollapse PressurePrice
MAIN FILTER INC. MF0034571 Hydraulic Filter, Wire Mesh, 10 Micron, Viton Seal, 29.88 Inch Height | CF6UBD MART MF00345715.591"-3.701"-5.591"3.701"---
RFQ
MAIN FILTER INC. MF0168735 Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Viton Seal, 3.78 Inch Height | CF7KJL 420G10A000P MF01687351.63"3.78"-435 psi1.63"-36 sq. in.435 psi-
RFQ
MAIN FILTER INC. MF0355917 Hydraulic Filter, Wire Mesh, 10 Micron, Viton Seal, 29.88 Inch Height | CF8LZG 11801G10A000P MF03559175.591"-3.701"-5.591"3.701"---
RFQ
MAIN FILTER INC. MF0355919 Hydraulic Filter, Wire Mesh, 10 Micron Rating, Viton Seal, 29.88 Inch Height | CF8LZH 11801G10P MF03559195.591"29 22/25"3.701"-5.591"3.701"---
RFQ
MAIN FILTER INC. MF0357488 Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Viton Seal, 5.11 Inch Height | CF8MGR MART MF03574882.756"5.11"1.378"145 psi2.756"1.378"148 sq. in.145 psi-
RFQ
MAIN FILTER INC. MF0357494 Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Viton Seal, 4.88 Inch Height | CF8MGW MART MF03574943.9"4 22/25"2.03"-3.9"2.03"---
RFQ
MAIN FILTER INC. MF0357522 Hydraulic Filter, Wire Mesh, 10 Micron, Viton Seal, 19.69 Inch Height | CF8MHK MART MF03575225 3/25"19.69"3.35"145 psi5 3/25"3.35"977 sq. in.--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0612793 Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Viton Seal, 3.78 Inch Height