MAIN FILTER INC. MF0611132 Hydraulic Filter, Wire Mesh, 2000 Micron Rating, Viton Seal, 19.64 Inch Height | CG3RMT FILTERS

MAIN FILTER INC. MF0611132 Hydraulic Filter, Wire Mesh, 2000 Micron Rating, Viton Seal, 19.64 Inch Height

Item: CG3RMT Model: MF0611132
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.5.63"
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating2000 µm
Filter Size1665 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height19 16/25"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.3.701"
Top O.d.5.63"

Product Details:

    • Repalcement NATIONAL FILTERS

Product Variants

ProductModelTop I.d.Top O.d.HeightCracking PressureBottom O.d.Filter RatingSeal TypeFilter SizePrice
MAIN FILTER INC. MF0193224 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Viton Seal, 5.11 Inch Height | CF7NDQ FILTRI MF01932241.378"2.756"5.11"-2.756"10 µmViton--
RFQ
MAIN FILTER INC. MF0238146 Interchange Hydraulic Filter, Wire Mesh, Micron, Viton Seal, 6.18 Inch Height | CF7TPK 0160DN500WHC MF02381461.595"3.071"-305 psi3.071"-Viton363 sq. in.-
RFQ
MAIN FILTER INC. MF0491341 Interchange Hydraulic Filter, Wire Mesh, 200 Micron Rating, Seal, 10.03 Inch Height | CG2FCW SH84139 MF04913411.866"3.287"10.03"-3.287"200 µm---
RFQ
MAIN FILTER INC. MF0591990 Hydraulic Filter, Wire Mesh, 1000 Micron Rating, Viton Seal, 4.44 Inch Height | CG3BCW HY15799 MF05919901"1.772"4 11/25"-1.772"1000 µmViton--
RFQ
MAIN FILTER INC. MF0600938 Hydraulic Filter, Wire Mesh, 200 Micron Rating, Buna Seal, 18.89 Inch Height | CG3JQF R18D200T MF06009383.622"4.961"18.89"-4.961"200 µmBuna N--
RFQ
MAIN FILTER INC. MF0603938 Interchange Hydraulic Filter, Wire Mesh, 110 Micron Rating, Seal, 10.51 Inch Height | CG3LFQ W03AT1115 MF06039381"2 19/25"10.51"145 psi2 19/25"110 µm-205 sq. in.-
RFQ
MAIN FILTER INC. MF0610249 Hydraulic Filter, Wire Mesh, 200 Micron Rating, Buna Seal, 18.89 Inch Height | CG3RAX FILTERS MF06102493.622"4.961"18.89"-4.961"200 µmBuna N--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0611132 Hydraulic Filter, Wire Mesh, 2000 Micron Rating, Viton Seal, 19.64 Inch Height