MAIN FILTER INC. MF0611040 Hydraulic Filter, Wire Mesh, 50 Micron, Viton Seal, 13.11 Inch Height | CG3RLH FILTERS

MAIN FILTER INC. MF0611040 Hydraulic Filter, Wire Mesh, 50 Micron, Viton Seal, 13.11 Inch Height

Item: CG3RLH Model: MF0611040
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.2.697"
Bottom O.d.4.488"
Cracking Pressure435 psi
Filter MediaWire Mesh
Filter Rating50 µm
Filter Size1203 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top O.d.4.488"

Product Details:

    • Repalcement NATIONAL FILTERS

Product Variants

ProductModelTop O.d.HeightBottom O.d.Bottom I.d.Filter SizeFilter MediaCracking PressureMin. Operating Temp.Price
MAIN FILTER INC. MF0007702 Interchange Hydraulic Filter, Wire Mesh, 50 Micron, Viton Seal, 6.71 Inch Height | CF6RLD MART MF00077021.752"-1.752"0.874"123 sq. in.Wire Mesh435 psi-13°F-
RFQ
MAIN FILTER INC. MF0007713 Interchange Hydraulic Filter, Wire Mesh, 50 Micron Rating, Viton Seal, 7.99 Inch Height | CF6RLJ MART MF00077132.362"7.99"2.362"1.347"216 sq. in.Wire Mesh435 psi-13°F-
RFQ
MAIN FILTER INC. MF0007725 Hydraulic Filter, Wire Mesh, 50 Micron Rating, Viton Seal, 13.11 Inch Height | CF6RLQ MART MF00077253 19/25"13.11"3 19/25"2.697"-Wire Mesh---
RFQ
MAIN FILTER INC. MF0008510 Hydraulic Filter, Wire Mesh, 50 Micron Rating, Viton Seal, 19.01 Inch Height | CF6RTL MART MF00085105.65"19.01"5.65"3.799"2533 sq. in.Wire Mesh435 psi-13°F-
RFQ
MAIN FILTER INC. MF0008637 Interchange Hydraulic Filter, Wire Mesh, 50 Micron, Viton Seal, 7.99 Inch Height | CF6RUB MART MF00086372.894"7.99"2.894"1.347"421 sq. in.Wire Mesh435 psi-13°F-
RFQ
MAIN FILTER INC. MF0037962 Interchange Hydraulic Filter, Wire Mesh, 50 Micron Rating, Viton Seal, 6.71 Inch Height | CF6URU MART MF00379622.028"6.71"2.028"0.874"165 sq. in.Wire Mesh435 psi-13°F-
RFQ
MAIN FILTER INC. MF0037966 Interchange Hydraulic Filter, Wire Mesh, 50 Micron, Viton Seal, 7.99 Inch Height | CF6URY MART MF00379662.894"7.99"2.894"1.347"421 sq. in.Wire Mesh435 psi-13°F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0611040 Hydraulic Filter, Wire Mesh, 50 Micron, Viton Seal, 13.11 Inch Height