MAIN FILTER INC. MF0610866 Interchange Hydraulic Filter, Cellulose, 3 Micron, Viton Seal, 7.63 Inch Height | CG3RHU FILTERS

MAIN FILTER INC. MF0610866 Interchange Hydraulic Filter, Cellulose, 3 Micron, Viton Seal, 7.63 Inch Height

Item: CG3RHU Model: MF0610866
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.898"
Bottom O.d.3.032"
Capacity14.63g
Cracking Pressure435 psi
Filter MediaCellulose
Filter Rating3 µm
Filter Size366 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height7.63"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top O.d.3.032"

Product Details:

    • Repalcement NATIONAL FILTERS

Product Variants

ProductModelTop O.d.Cracking PressureTop I.d.HeightBottom O.d.Flow DirectionFilter SizeCapacityPrice
MAIN FILTER INC. MF0004429 Hydraulic Filter, Cellulose, 3 Micron Rating, Viton Seal, 7.63 Inch Height | CF6QHN MART MF00044293.032"435 psi-7.63"3.032"Outside In366 sq. in.14.63g-
RFQ
MAIN FILTER INC. MF0026166 Hydraulic Filter, Cellulose, 3 Micron Rating, Viton Seal, 9.52 Inch Height | CF6THV MART MF00261662 13/25"145 psi1.496"9 13/25"2 13/25"Outside In296 sq. in.11.85g-
RFQ
MAIN FILTER INC. MF0026167 Interchange Hydraulic Filter, Cellulose, 3 Micron, Viton Seal, 9.52 Inch Height | CF6THW MART MF00261672 13/25"145 psi1.496"-2 13/25"Outside In296 sq. in.11.85g-
RFQ
MAIN FILTER INC. MF0026190 Hydraulic Filter, Cellulose, 3 Micron Rating, Viton Seal, 9.76 Inch Height | CF6TJL MART MF00261904.252"145 psi3.11"9 19/25"4.252"Outside In741 sq. in.29.64g-
RFQ
MAIN FILTER INC. MF0035948 Hydraulic Filter, Cellulose, 3 Micron Rating, Viton Seal, 9.17 Inch Height | CF6UMJ MART MF00359483.661"-1.732"9.17"3.661"----
RFQ
MAIN FILTER INC. MF0035952 Interchange Hydraulic Filter, Cellulose, 3 Micron Rating, Viton Seal, 18.89 Inch Height | CF6UMN MART MF00359523.661"73 psi1.732"18.89"3.661"Outside In1176 sq. in.47.02g-
RFQ
MAIN FILTER INC. MF0066901 Interchange Hydraulic Filter, Cellulose, 3 Micron, Viton Seal, 9.52 Inch Height | CF7CXL EZY MF00669012 13/25"145 psi1.496"-2 13/25"Outside In296 sq. in.11.85g-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0610866 Interchange Hydraulic Filter, Cellulose, 3 Micron, Viton Seal, 7.63 Inch Height