MAIN FILTER INC. MF0606971 Hydraulic Filter, Wire Mesh, 80 Micron Rating, Viton Seal, 12.91 Inch Height | CG3NWZ FILTERS

MAIN FILTER INC. MF0606971 Hydraulic Filter, Wire Mesh, 80 Micron Rating, Viton Seal, 12.91 Inch Height

Item: CG3NWZ Model: MF0606971
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.563"
Filter MediaWire Mesh
Filter Rating80 µm
Height12.91"
Seal MaterialViton
Seal TypeViton
Top I.d.1.894"
Top O.d.3.563"

Product Details:

    • Repalcement NATIONAL FILTERS

Product Variants

ProductModelTop O.d.Top I.d.HeightCracking PressureBottom O.d.Filter SizeCollapse PressureBottom I.d.Price
MAIN FILTER INC. MF0060516 Hydraulic Filter, Wire Mesh, 80 Micron, Viton Seal, 11.14 Inch Height | CF6YYA DLD150B80B MF00605161.752"0.87"-435 psi1.752"233 sq. in.---
RFQ
MAIN FILTER INC. MF0060760 Interchange Hydraulic Filter, Wire Mesh, 80 Micron, Viton Seal, 4.29 Inch Height | CF6ZCR DLD60T80B MF00607601.752"0.87"4.29"-1.752"----
RFQ
MAIN FILTER INC. MF0064678 Interchange Hydraulic Filter, Wire Mesh, 80 Micron, Viton Seal, 6.53 Inch Height | CF7BWM RLR175B80B MF00646782.953"1.772"6.53"-2.953"----
RFQ
MAIN FILTER INC. MF0066316 Interchange Hydraulic Filter, Wire Mesh, 80 Micron, Viton Seal, 7.83 Inch Height | CF7CNN FILTER MF00663162 9/25"1 7/25"7.83"-2 9/25"----
RFQ
MAIN FILTER INC. MF0066391 Interchange Hydraulic Filter, Wire Mesh, 80 Micron, Viton Seal, 3.85 Inch Height | CF7CQD XD040T80A MF00663911.752"0.87"3.85"305 psi1.752"63 sq. in.---
RFQ
MAIN FILTER INC. MF0066521 Interchange Hydraulic Filter, Wire Mesh, 80 Micron Rating, Viton Seal, 15.7 Inch Height | CF7CUR XR1000T80 MF00665216.063"3.551"15.7"145 psi6.063"1959 sq. in.145 psi3.551"-
RFQ
MAIN FILTER INC. MF0421948 Interchange Hydraulic Filter, Wire Mesh, 80 Micron Rating, Viton Seal, 4.29 Inch Height | CF9NHB 300609 MF04219481.752"0.87"4.29"-1.752"----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0606971 Hydraulic Filter, Wire Mesh, 80 Micron Rating, Viton Seal, 12.91 Inch Height