MAIN FILTER INC. MF0605761 Hydraulic Filter, Wire Mesh, 420 Micron, Viton Seal, 9.25 Inch Height | CG3MVG FILTERS

MAIN FILTER INC. MF0605761 Hydraulic Filter, Wire Mesh, 420 Micron, Viton Seal, 9.25 Inch Height

Item: CG3MVG Model: MF0605761
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.071"
Cracking Pressure305 psi
Filter MediaWire Mesh
Filter Rating420 µm
Filter Size551 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height9 1/4"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.595"
Top O.d.3.071"

Product Details:

    • Repalcement NATIONAL FILTERS

Product Variants

ProductModelFilter MediaCracking PressureHeightMin. Operating Temp.Max. Operating Temp.Top I.d.Top O.d.Fluid TypePrice
MAIN FILTER INC. MF0416441 Hydraulic Filter, Wire Mesh, 420 Micron, Viton Seal, 9.25 Inch Height | CF9EWK D151T420A MF0416441Wire Mesh305 psi9 1/4"-13°F248°F1.595"3.071"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0596891 Hydraulic Filter, Wire Mesh, 420 Micron, Viton Seal, 9.25 Inch Height | CG3FDM D56A420TAV MF0596891Wire Mesh305 psi9 1/4"-13°F248°F1.595"3.071"HL/HM/HV/HH-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0605761 Hydraulic Filter, Wire Mesh, 420 Micron, Viton Seal, 9.25 Inch Height