MAIN FILTER INC. MF0605021 Spin-On Filter, Glass/Water Removal, 5 Micron Rating, Buna Seal, 10.94 Inch Height | CG3MGK FILTERS

MAIN FILTER INC. MF0605021 Spin-On Filter, Glass/Water Removal, 5 Micron Rating, Buna Seal, 10.94 Inch Height

Item: CG3MGK Model: MF0605021
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.5.06"
Burst Pressure261 psi
Capacity84.13g
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaGlass, Water Removal
Filter Rating5 µm
Filter Size898 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height10.94"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread16 UNF
Thread Size1 1/2"
Top O.d.5.06"

Product Details:

    • Repalcement NATIONAL FILTERS

Product Variants

ProductModelFilter MediaHeightTop O.d.Cracking PressureBottom O.d.Burst PressureThreadFilter SizePrice
MAIN FILTER INC. MF0016460 Interchange Spin-On Filter, Glass, 5 Micron Rating, Buna Seal, 8.945 Inch Height | CF6RVG MART MF0016460Glass8.945"3.819"290 psi3.728"1015 psi12 UN2B543 sq. in.-
RFQ
MAIN FILTER INC. MF0076531 Interchange Spin-On Filter, Glass, 5 Micron Rating, Buna Seal, 8.945 Inch Height | CF7DCY 46885 MF0076531Glass8.945"3.819"290 psi3.728"1015 psi12 UN2B543 sq. in.-
RFQ
MAIN FILTER INC. MF0076977 Interchange Spin-On Filter, Glass, 5 Micron Rating, Buna Seal, 8.945 Inch Height | CF7DEA 51496 MF0076977Glass8.945"3.819"290 psi3.728"1015 psi12 UN2B543 sq. in.-
RFQ
MAIN FILTER INC. MF0242190 Interchange Spin-On Filter, Glass, 5 Micron Rating, Buna Seal, 8.945 Inch Height | CF7TTP P6892 MF0242190Glass8.945"3.819"290 psi3.728"1015 psi12 UN2B543 sq. in.-
RFQ
MAIN FILTER INC. MF0269755 Interchange Spin-On Filter, Glass, 5 Micron Rating, Buna Seal, 8.945 Inch Height | CF7XPJ AF6885 MF0269755Glass8.945"3.819"290 psi3.728"1015 psi12 UN2B543 sq. in.-
RFQ
MAIN FILTER INC. MF0307688 Interchange Spin-On Filter, Glass, 5 Micron Rating, Buna Seal, 6.13 Inch Height | CF8BHT HF28892 MF0307688Glass6.13"3.819"290 psi3.728"1015 psi12 UN2B410 sq. in.-
RFQ
MAIN FILTER INC. MF0307734 Interchange Spin-On Filter, Glass, 5 Micron Rating, Buna Seal, 5.31 Inch Height | CF8BJL HF30008 MF0307734Glass5.31"3 3/4"145 psi3 3/4"261 psi16 UNF--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0605021 Spin-On Filter, Glass/Water Removal, 5 Micron Rating, Buna Seal, 10.94 Inch Height