MAIN FILTER INC. MF0605009 Interchange Spin-On Filter, Cellulose, 3 Micron Rating, Buna Seal, 10.94 Inch Height | CG3MFX FILTERS

MAIN FILTER INC. MF0605009 Interchange Spin-On Filter, Cellulose, 3 Micron Rating, Buna Seal, 10.94 Inch Height

Item: CG3MFX Model: MF0605009
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.5.06"
Burst Pressure261 psi
Collapse Pressure72.5 psi
Cracking Pressure72.5 psi
Filter MediaCellulose
Filter Rating3 µm
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height10.94"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread16 UNF
Thread Size1 1/2"
Top O.d.5.06"

Product Details:

    • Repalcement NATIONAL FILTERS

Product Variants

ProductModelFilter MediaHeightTop O.d.Cracking PressureBottom O.d.Filter RatingBurst PressureThreadPrice
MAIN FILTER INC. MF0300991 Interchange Spin-On Filter, Cellulose, 3 Micron Rating, Buna Seal, 6.94 Inch Height | CF7ZMU BS0128S12A38 MF0300991Cellulose6.94"5.06"72.5 psi5.06"3 µm261 psi16 UNF-
RFQ
MAIN FILTER INC. MF0307654 Interchange Spin-On Filter, Cellulose, 3 Micron, Buna Seal, 6.94 Inch Height | CF8BHC HF28810 MF0307654Cellulose6.94"5.06"72.5 psi5.06"3 µm261 psi16 UNF-
RFQ
MAIN FILTER INC. MF0308417 Interchange Spin-On Filter, Cellulose, 3 Micron Rating, Buna Seal, 5.38 Inch Height | CF8BXK HF6500 MF0308417Cellulose5.38"3 3/4"72 psi3 3/4"3 µm304 psi12 UNF-
RFQ
MAIN FILTER INC. MF0308496 Interchange Spin-On Filter, Cellulose, 3 Micron Rating, Buna Seal, 6.94 Inch Height | CF8BZU HF6700 MF0308496Cellulose6.94"5.06"72.5 psi5.06"3 µm261 psi16 UNF-
RFQ
MAIN FILTER INC. MF0308497 Interchange Spin-On Filter, Cellulose, 3 Micron, Buna Seal, 10.94 Inch Height | CF8BZV HF6701 MF0308497Cellulose10.94"5.06"72.5 psi5.06"3 µm261 psi16 UNF-
RFQ
MAIN FILTER INC. MF0308515 Interchange Spin-On Filter, Cellulose, 3 Micron, Buna Seal, 6.94 Inch Height | CF8CAM HF6728 MF0308515Cellulose6.94"5.06"72.5 psi5.06"3 µm261 psi16 UNF-
RFQ
MAIN FILTER INC. MF0310364 Interchange Spin-On Filter, Cellulose, 3 Micron Rating, Buna Seal, 6.94 Inch Height | CF8CTW D5NNF914A MF0310364Cellulose6.94"5.06"72.5 psi5.06"3 µm261 psi16 UNF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0605009 Interchange Spin-On Filter, Cellulose, 3 Micron Rating, Buna Seal, 10.94 Inch Height