MAIN FILTER INC. MF0604980 Interchange Spin-On Filter, Cellulose, 3 Micron Rating, Buna Seal, 8.335 Inch Height | CG3MEV FILTERS

MAIN FILTER INC. MF0604980 Interchange Spin-On Filter, Cellulose, 3 Micron Rating, Buna Seal, 8.335 Inch Height

Item: CG3MEV Model: MF0604980
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.3.78"
Burst Pressure261 psi
Capacity23.05g
Collapse Pressure72.5 psi
Cracking Pressure72.5 psi
Filter MediaCellulose
Filter Rating3 µm
Filter Size576 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height8.335"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread16 UNF
Thread Size1 1/2"
Top O.d.3.78"

Product Details:

    • Repalcement NATIONAL FILTERS

Product Variants

ProductModelFilter MediaHeightTop O.d.Cracking PressureBottom O.d.Filter RatingBurst PressureThreadPrice
MAIN FILTER INC. MF0300991 Interchange Spin-On Filter, Cellulose, 3 Micron Rating, Buna Seal, 6.94 Inch Height | CF7ZMU BS0128S12A38 MF0300991Cellulose6.94"5.06"72.5 psi5.06"3 µm261 psi16 UNF-
RFQ
MAIN FILTER INC. MF0307654 Interchange Spin-On Filter, Cellulose, 3 Micron, Buna Seal, 6.94 Inch Height | CF8BHC HF28810 MF0307654Cellulose6.94"5.06"72.5 psi5.06"3 µm261 psi16 UNF-
RFQ
MAIN FILTER INC. MF0308417 Interchange Spin-On Filter, Cellulose, 3 Micron Rating, Buna Seal, 5.38 Inch Height | CF8BXK HF6500 MF0308417Cellulose5.38"3 3/4"72 psi3 3/4"3 µm304 psi12 UNF-
RFQ
MAIN FILTER INC. MF0308496 Interchange Spin-On Filter, Cellulose, 3 Micron Rating, Buna Seal, 6.94 Inch Height | CF8BZU HF6700 MF0308496Cellulose6.94"5.06"72.5 psi5.06"3 µm261 psi16 UNF-
RFQ
MAIN FILTER INC. MF0308497 Interchange Spin-On Filter, Cellulose, 3 Micron, Buna Seal, 10.94 Inch Height | CF8BZV HF6701 MF0308497Cellulose10.94"5.06"72.5 psi5.06"3 µm261 psi16 UNF-
RFQ
MAIN FILTER INC. MF0308515 Interchange Spin-On Filter, Cellulose, 3 Micron, Buna Seal, 6.94 Inch Height | CF8CAM HF6728 MF0308515Cellulose6.94"5.06"72.5 psi5.06"3 µm261 psi16 UNF-
RFQ
MAIN FILTER INC. MF0310364 Interchange Spin-On Filter, Cellulose, 3 Micron Rating, Buna Seal, 6.94 Inch Height | CF8CTW D5NNF914A MF0310364Cellulose6.94"5.06"72.5 psi5.06"3 µm261 psi16 UNF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0604980 Interchange Spin-On Filter, Cellulose, 3 Micron Rating, Buna Seal, 8.335 Inch Height