MAIN FILTER INC. MF0604901 Spin-On Filter, Cellulose/Water Removal, 25 Micron Rating, Buna Seal, 7.13 Inch Height | CG3MDL FILTERS

MAIN FILTER INC. MF0604901 Spin-On Filter, Cellulose/Water Removal, 25 Micron Rating, Buna Seal, 7.13 Inch Height

Item: CG3MDL Model: MF0604901
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.3 3/4"
Burst Pressure304 psi
Capacity18.87g
Collapse Pressure72 psi
Cracking Pressure72 psi
Filter MediaCellulose, Water Removal
Filter Rating25 µm
Filter Size472 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height7.13"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread12 UNF
Thread Size1 mm
Top O.d.3 3/4"

Product Details:

    • Repalcement NATIONAL FILTERS

Product Variants

ProductModelCracking PressureHeightTop O.d.Bottom O.d.Filter SizeCapacityBurst PressureThreadPrice
MAIN FILTER INC. MF0596231 Spin-On Filter, Cellulose/Water Removal, 25 Micron Rating, Buna Seal, 5.38 Inch Height | CG3EMW A02A25CW9 MF059623172 psi5.38"3 3/4"3 3/4"295 sq. in.11.78g304 psi12 UNF-
RFQ
MAIN FILTER INC. MF0596263 Spin-On Filter, Cellulose/Water Removal, 25 Micron Rating, Buna Seal, 8.307 Inch Height | CG3ENW A03A25CW MF059626372.5 psi8.307"3.78"3.78"472 sq. in.18.87g304.6 psi14 BSP-
RFQ
MAIN FILTER INC. MF0596264 Spin-On Filter, Cellulose/Water Removal, 25 Micron, Buna Seal, 7.13 Inch Height | CG3ENX A03A25CW9 MF059626472 psi7.13"3 3/4"3 3/4"472 sq. in.18.87g304 psi12 UNF-
RFQ
MAIN FILTER INC. MF0596326 Spin-On Filter, Cellulose/Water Removal, 25 Micron Rating, Buna Seal, 5.776 Inch Height | CG3EQH A06A25CW MF059632672.5 psi5.776"3.78"3.78"275 sq. in.11.01g261 psi16 UNF-
RFQ
MAIN FILTER INC. MF0596354 Spin-On Filter, Cellulose/Water Removal, 25 Micron Rating, Buna Seal, 6.94 Inch Height | CG3ERD A08A25CW MF059635472.5 psi6.94"5.06"5.06"536 sq. in.21.42g261 psi16 UNF-
RFQ
MAIN FILTER INC. MF0596369 Spin-On Filter, Cellulose/Water Removal, 25 Micron, Buna Seal, 10.94 Inch Height | CG3ERV A09A25CW MF059636972.5 psi10.94"5.06"5.06"951 sq. in.38.03g261 psi16 UNF-
RFQ
MAIN FILTER INC. MF0604867 Spin-On Filter, Cellulose/Water Removal, 25 Micron, Buna Seal, 5.38 Inch Height | CG3MCT FILTERS MF060486772 psi5.38"3 3/4"3 3/4"295 sq. in.11.78g304 psi12 UNF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0604901 Spin-On Filter, Cellulose/Water Removal, 25 Micron Rating, Buna Seal, 7.13 Inch Height