MAIN FILTER INC. MF0603971 Interchange Hydraulic Filter, Wire Mesh, 80 Micron Rating, Seal, 15.59 Inch Height | CG3LGF W03AT1381

MAIN FILTER INC. MF0603971 W03AT1381 Interchange Hydraulic Filter, Wire Mesh, 80 Micron Rating, Seal, 15.59 Inch Height

Item: CG3LGF Model: MF0603971Cross Ref: W03AT1381
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.3.15"
Bottom O.d.4.53"
Collapse Pressure290 psi
Cracking Pressure290 psi
Filter MediaWire Mesh
Filter Rating80 µm
Filter Size730 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Height15.59"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.3.15"
Top O.d.4.53"

Product Details:

    • Repalcement WIX W03AT1381

Product Variants

ProductModelFilter MediaCracking PressureMin. Operating Temp.Max. Operating Temp.Top I.d.Top O.d.Fluid TypeHeightPrice
MAIN FILTER INC. MF0434251 Interchange Hydraulic Filter, Wire Mesh, 80 Micron Rating, Seal, 15.59 Inch Height | CG2BWT 01AS63180G MF0434251Wire Mesh290 psi-13°F248°F3.15"4.53"HL/HM/HV/HH15.59"-
RFQ
MAIN FILTER INC. MF0888081 Interchange Hydraulic Filter, Wire Mesh, 80 Micron, Seal, 15.59 Inch Height | CG4YAE I631DN3080 MF0888081Wire Mesh290 psi-13°F248°F3.15"4.53"HL/HM/HV/HH--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0603971 W03AT1381 Interchange Hydraulic Filter, Wire Mesh, 80 Micron Rating, Seal, 15.59 Inch Height