MAIN FILTER INC. MF0603952 Interchange Hydraulic Filter, Wire Mesh, 150 Micron Rating, Buna Seal, 6.26 Inch Height | CG3LFX W03AT1279

MAIN FILTER INC. MF0603952 W03AT1279 Interchange Hydraulic Filter, Wire Mesh, 150 Micron Rating, Buna Seal, 6.26 Inch Height

Item: CG3LFX Model: MF0603952Cross Ref: W03AT1279
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.2.89"
Bottom O.d.4.02"
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating150 µm
Filter Size117 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height6.26"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.2.89"
Top O.d.4.02"

Product Details:

    • Repalcement WIX W03AT1279

Product Variants

ProductModelCracking PressureTop I.d.Top O.d.HeightBottom O.d.Filter SizeBottom I.d.Collapse PressurePrice
MAIN FILTER INC. MF0066317 Interchange Hydraulic Filter, Wire Mesh, 150 Micron, Buna Seal, 9.21 Inch Height | CF7CNP WT1516 MF0066317145 psi1.97"3.9"-3.9"283 sq. in.1.97"--
RFQ
MAIN FILTER INC. MF0434088 Interchange Hydraulic Filter, Wire Mesh, 150 Micron, Buna Seal, 8.62 Inch Height | CG2BVN P168451 MF0434088145 psi4 1/25"5.49"-5.49"491 sq. in.4 1/25"--
RFQ
MAIN FILTER INC. MF0434150 Interchange Hydraulic Filter, Wire Mesh, 150 Micron Rating, Buna Seal, 6.26 Inch Height | CG2BVV P168449 MF0434150145 psi2.89"4.02"6.26"4.02"284 sq. in.2.89"145 psi-
RFQ
MAIN FILTER INC. MF0434151 Interchange Hydraulic Filter, Wire Mesh, 150 Micron, Buna Seal, 6.26 Inch Height | CG2BVW P168448 MF0434151145 psi2.89"4.02"-4.02"117 sq. in.2.89"--
RFQ
MAIN FILTER INC. MF0434155 Hydraulic Filter, Wire Mesh, 150 Micron Rating, Buna Seal, 3.7 Inch Height | CG2BVX P168447 MF0434155145 psi1.54"2 11/25"3.7"2 11/25"63 sq. in.1.54"145 psi-
RFQ
MAIN FILTER INC. MF0434156 Hydraulic Filter, Wire Mesh, 150 Micron Rating, Buna Seal, 3.7 Inch Height | CG2BVY SH66040 MF0434156145 psi1.54"2 11/25"3.7"2 11/25"63 sq. in.1.54"145 psi-
RFQ
MAIN FILTER INC. MF0434435 Interchange Hydraulic Filter, Wire Mesh, 150 Micron Rating, Buna Seal, 9.21 Inch Height | CG2BXT HHC30430 MF0434435145 psi1.97"3.9"9.21"3.9"283 sq. in.1.97"145 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0603952 W03AT1279 Interchange Hydraulic Filter, Wire Mesh, 150 Micron Rating, Buna Seal, 6.26 Inch Height