MAIN FILTER INC. MF0603893 Hydraulic Filter, Cellulose, 25 Micron Rating, Felt Seal, 3.27 Inch Height | CG3LET W02AP593

MAIN FILTER INC. MF0603893 W02AP593 Hydraulic Filter, Cellulose, 25 Micron Rating, Felt Seal, 3.27 Inch Height

Item: CG3LET Model: MF0603893Cross Ref: W02AP593
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.0.95"
Bottom O.d.2.3"
Capacity3.02g
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaCellulose
Filter Rating25 µm
Filter Size67 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialFelt
Height3.27"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeFelt
Top I.d.0.91"
Top O.d.2.3"

Product Details:

    • Repalcement WIX W02AP593

Product Variants

ProductModelFilter MediaTop I.d.Top O.d.HeightBottom O.d.Filter RatingBottom I.d.Seal TypePrice
MAIN FILTER INC. MF0004624 Interchange Hydraulic Filter, Cellulose, 20 Micron, Buna Seal, 43.14 Inch Height | CF6QJL MART MF0004624Cellulose3 1/2"5.992"-5.992"20 µm3 1/2"Buna N-
RFQ
MAIN FILTER INC. MF0600707 Hydraulic Filter, Cellulose, 10 Micron, Neoprene Seal, 7.48 Inch Height | CG3JLV R08D10CP1 MF0600707Cellulose2.835"4.173"7 12/25"4.173"10 µm0.409"Neoprene-
RFQ
MAIN FILTER INC. MF0610015 Hydraulic Filter, Cellulose, 10 Micron, Neoprene Seal, 7.48 Inch Height | CG3QXH FILTERS MF0610015Cellulose2.835"4.173"7 12/25"4.173"10 µm0.409"Neoprene-
RFQ
MAIN FILTER INC. MF0613679 Interchange Hydraulic Filter, Cellulose, 30 Micron Rating, Seal, 7.68 Inch Height | CG3TKZ FILTERS MF0613679Cellulose0.669"4.331"7 17/25"3.54"30 µm0.669"--
RFQ
MAIN FILTER INC. MF0832888 Hydraulic Filter, Enhanced Cellulose, 38 Micron, Buna Seal, 20.2 Inch Height | CG4HQP D79F38GA MF0832888Enhanced Cellulose1 3/5"3.9"-3.9"38 µm1 3/5"Buna N-
RFQ
MAIN FILTER INC. MF0892047 Interchange Hydraulic Filter, Cellulose, 20 Micron, Buna Seal, 43.14 Inch Height | CG4YCH MP25LX3 MF0892047Cellulose3 1/2"5.992"-5.992"20 µm3 1/2"Buna N-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0603893 W02AP593 Hydraulic Filter, Cellulose, 25 Micron Rating, Felt Seal, 3.27 Inch Height