MAIN FILTER INC. MF0603845 Interchange Hydraulic Filter, Cellulose, 10 Micron, Cork Seal, 18.31 Inch Height | CG3LDW W02AP455

MAIN FILTER INC. MF0603845 W02AP455 Interchange Hydraulic Filter, Cellulose, 10 Micron, Cork Seal, 18.31 Inch Height

Item: CG3LDW Model: MF0603845Cross Ref: W02AP455
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.3.31"
Bottom O.d.4 24/25"
Capacity129.29g
Cracking Pressure304 psi
Filter MediaCellulose
Filter Rating10 µm
Filter Size2873 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialCork
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeCork
Top I.d.3.31"
Top O.d.4 24/25"

Product Details:

    • Repalcement WIX W02AP455

Product Variants

ProductModelCracking PressureTop I.d.Top O.d.HeightBottom O.d.Filter SizeCapacityBottom I.d.Price
MAIN FILTER INC. MF0066211 Interchange Hydraulic Filter, Cellulose, 10 Micron, Cork Seal, 18.31 Inch Height | CF7CLP FILTER MF0066211304 psi3.31"4 24/25"-4 24/25"2873 sq. in.129.29g3.31"-
RFQ
MAIN FILTER INC. MF0308751 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Cork Seal, 18.31 Inch Height | CF8CGX HF7304 MF0308751304 psi3.31"4 24/25"18.31"4 24/25"2873 sq. in.129.29g3.31"-
RFQ
MAIN FILTER INC. MF0316526 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Cork Seal, 18.31 Inch Height | CF8CYK HF932 MF0316526304 psi3.31"4 24/25"18.31"4 24/25"2873 sq. in.129.29g3.31"-
RFQ
MAIN FILTER INC. MF0321301 Interchange Hydraulic Filter, Cellulose, 10 Micron, Cork Seal, 18.31 Inch Height | CF8FJN H8357 MF0321301304 psi3.31"4 24/25"-4 24/25"2873 sq. in.129.29g3.31"-
RFQ
MAIN FILTER INC. MF0321302 Interchange Hydraulic Filter, Cellulose, 10 Micron, Cork Seal, 18.31 Inch Height | CF8FJP H8409 MF0321302304 psi3.31"4 24/25"-4 24/25"2873 sq. in.129.29g3.31"-
RFQ
MAIN FILTER INC. MF0427268 Interchange Hydraulic Filter, Cellulose, 10 Micron, Cork Seal, 5.27 Inch Height | CF9WEE XH03559 MF0427268145 psi1.114"2.303"5.27"2.303"242 sq. in.9.7g1.114"-
RFQ
MAIN FILTER INC. MF0433662 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Cork Seal, 18.31 Inch Height | CG2BQQ AFPO6108 MF0433662304 psi3.31"4 24/25"18.31"4 24/25"2873 sq. in.129.29g3.31"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0603845 W02AP455 Interchange Hydraulic Filter, Cellulose, 10 Micron, Cork Seal, 18.31 Inch Height