MAIN FILTER INC. MF0603729 Interchange Hydraulic Filter, Glass, 3 Micron, Cork Seal, 18.31 Inch Height | CG3LBH W01AG625

MAIN FILTER INC. MF0603729 W01AG625 Interchange Hydraulic Filter, Glass, 3 Micron, Cork Seal, 18.31 Inch Height

Item: CG3LBH Model: MF0603729Cross Ref: W01AG625
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.3.31"
Bottom O.d.4 24/25"
Capacity173.6g
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating3 µm
Filter Size2346 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialCork
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeCork
Top I.d.3.31"
Top O.d.4 24/25"

Product Details:

    • Repalcement WIX W01AG625

Product Variants

ProductModelFilter MediaCracking PressureMin. Operating Temp.Max. Operating Temp.Top I.d.Top O.d.Fluid TypeBottom O.d.Price
MAIN FILTER INC. MF0320877 Interchange Hydraulic Filter, Glass, 3 Micron, Cork Seal, 18.31 Inch Height | CF8FHQ HPBL183MB MF0320877Glass145 psi-13°F248°F3.31"4 24/25"HL/HM/HV/HH4 24/25"-
RFQ
MAIN FILTER INC. MF0433234 Interchange Hydraulic Filter, Glass, 3 Micron, Cork Seal, 18.31 Inch Height | CG2BLX FILTER MF0433234Glass145 psi-13°F248°F3.31"4 24/25"HL/HM/HV/HH4 24/25"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0603729 W01AG625 Interchange Hydraulic Filter, Glass, 3 Micron, Cork Seal, 18.31 Inch Height