MAIN FILTER INC. MF0603549 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 10.74 Inch Height | CG3KWW W01AG202

MAIN FILTER INC. MF0603549 W01AG202 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 10.74 Inch Height

Item: CG3KWW Model: MF0603549Cross Ref: W01AG202
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.26"
Bottom O.d.3.13"
Capacity50.62g
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating3 µm
Filter Size684 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height10.74"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top O.d.3.13"

Product Details:

    • Repalcement WIX W01AG202

Product Variants

ProductModelFilter MediaTop O.d.Top I.d.HeightCracking PressureBottom O.d.Bottom I.d.Flow DirectionPrice
MAIN FILTER INC. MF0062741 Hydraulic Filter, Glass/Water Removal, 3 Micron, Buna Seal, 17.99 Inch Height | CF7ALX R331GW03P MF0062741Glass, Water Removal5.992"3 1/2"--5.992"3 1/2"--
RFQ
MAIN FILTER INC. MF0065832 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 9.29 Inch Height | CF7CCC S4110G03 MF0065832Glass3.661"1.732"9.29"73 psi3.661"1.732"Inside Out-
RFQ
MAIN FILTER INC. MF0065866 Interchange Hydraulic Filter, Glass, 3 Micron, Buna Seal, 18.5 Inch Height | CF7CDA S4111G03 MF0065866Glass3.661"1.732"-73 psi3.661"1.732"Inside Out-
RFQ
MAIN FILTER INC. MF0308975 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 18.5 Inch Height | CF8CNK HF7783 MF0308975Glass3.661"1.732"18 1/2"73 psi3.661"1.732"Inside Out-
RFQ
MAIN FILTER INC. MF0310798 Interchange Hydraulic Filter, Glass, 3 Micron, Buna Seal, 14.48 Inch Height | CF8CUJ C7181 MF0310798Glass5.992"3 1/2"--5.992"3 1/2"--
RFQ
MAIN FILTER INC. MF0319259 Interchange Hydraulic Filter, Glass, 3 Micron, Buna Seal, 18.5 Inch Height | CF8EGB H2MOD003BN MF0319259Glass3.661"1.732"-73 psi3.661"1.732"Inside Out-
RFQ
MAIN FILTER INC. MF0320369 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 9.29 Inch Height | CF8EXJ HMOD003BN MF0320369Glass3.661"1.732"9.29"73 psi3.661"1.732"Inside Out-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0603549 W01AG202 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 10.74 Inch Height