MAIN FILTER INC. MF0603458 Hydraulic Filter, Wire Mesh, 149 Micron, Guarnital Seal, 9.88 Inch Height | CG3KUQ S40E149T

MAIN FILTER INC. MF0603458 S40E149T Hydraulic Filter, Wire Mesh, 149 Micron, Guarnital Seal, 9.88 Inch Height

Item: CG3KUQ Model: MF0603458Cross Ref: S40E149T
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.5.31"
Bottom O.d.5 24/25"
Cracking Pressure73 psi
Filter MediaWire Mesh
Filter Rating149 µm
Filter Size903 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialGuarnital
Height9 22/25"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeGuarnital
Top I.d.3.74"
Top O.d.5 24/25"

Product Details:

    • Repalcement WIX S40E149T

Product Variants

ProductModelCracking PressureHeightTop I.d.Top O.d.Bottom O.d.Filter SizeBottom I.d.Collapse PressurePrice
MAIN FILTER INC. MF0308951 Hydraulic Filter, Wire Mesh, 149 Micron, Guarnital Seal, 9.84 Inch Height | CF8CMQ HF7759 MF030895151 psi9 21/25"1.61"3.33"3.31"316 sq. in.2.01"--
RFQ
MAIN FILTER INC. MF0358472 Hydraulic Filter, Wire Mesh, 149 Micron Rating, Guarnital Seal, 7.55 Inch Height | CF8MTR S420T149 MF035847251 psi7.55"1.61"3.33"3.31"234 sq. in.2.01"51 psi-
RFQ
MAIN FILTER INC. MF0358473 Hydraulic Filter, Wire Mesh, 149 Micron, Guarnital Seal, 9.84 Inch Height | CF8MTT S430T149 MF035847351 psi9 21/25"1.61"3.33"3.31"316 sq. in.2.01"--
RFQ
MAIN FILTER INC. MF0432374 Hydraulic Filter, Wire Mesh, 149 Micron Rating, Guarnital Seal, 7.55 Inch Height | CG2ATF XH04674 MF043237451 psi7.55"1.61"3.33"3.31"234 sq. in.2.01"51 psi-
RFQ
MAIN FILTER INC. MF0432386 Hydraulic Filter, Wire Mesh, 149 Micron, Guarnital Seal, 9.84 Inch Height | CG2ATM XH04681 MF043238651 psi9 21/25"1.61"3.33"3.31"316 sq. in.2.01"--
RFQ
MAIN FILTER INC. MF0432396 Hydraulic Filter, Wire Mesh, 149 Micron, Guarnital Seal, 9.88 Inch Height | CG2ATV G00598 MF043239673 psi9 22/25"3.74"5 24/25"5 24/25"903 sq. in.5.31"--
RFQ
MAIN FILTER INC. MF0603432 Hydraulic Filter, Wire Mesh, 149 Micron Rating, Guarnital Seal, 7.55 Inch Height | CG3KUD S38E149T MF060343251 psi7.55"1.61"3.33"3.31"234 sq. in.2.01"51 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0603458 S40E149T Hydraulic Filter, Wire Mesh, 149 Micron, Guarnital Seal, 9.88 Inch Height