MAIN FILTER INC. MF0601760 Hydraulic Filter, Wire Mesh, 150 Micron Rating, Viton Seal, 4.05 Inch Height | CG3KCA R49D150SV

MAIN FILTER INC. MF0601760 R49D150SV Hydraulic Filter, Wire Mesh, 150 Micron Rating, Viton Seal, 4.05 Inch Height

Item: CG3KCA Model: MF0601760Cross Ref: R49D150SV
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.0.874"
Bottom O.d.2.028"
Filter MediaWire Mesh
Filter Rating150 µm
Height4.05"
Seal MaterialViton
Seal TypeViton
Top O.d.2.028"

Product Details:

    • Repalcement WIX R49D150SV

Product Variants

ProductModelTop O.d.Top I.d.HeightCracking PressureBottom O.d.Filter SizeBottom I.d.Collapse PressurePrice
MAIN FILTER INC. MF0058781 Hydraulic Filter, Wire Mesh, 150 Micron, Viton Seal, 8.22 Inch Height | CF6WTK D141T150A MF00587813.071"1.701"-305 psi3.071"488 sq. in.---
RFQ
MAIN FILTER INC. MF0059486 Hydraulic Filter, Wire Mesh, 150 Micron, Viton Seal, 9.25 Inch Height | CF6XND D650T150A MF00594863.898"1.654"9 1/4"145 psi3.898"197 sq. in.1.654"--
RFQ
MAIN FILTER INC. MF0306358 Hydraulic Filter, Wire Mesh, 150 Micron, Viton Seal, 9.25 Inch Height | CF8AVA MART MF03063583.898"1.654"9 1/4"145 psi3.898"197 sq. in.1.654"--
RFQ
MAIN FILTER INC. MF0309132 Hydraulic Filter, Wire Mesh, 150 Micron Rating, Viton Seal, 9.25 Inch Height | CF8CRQ HF8123 MF03091323.898"1.654"9 1/4"145 psi3.898"197 sq. in.1.654"145 psi-
RFQ
MAIN FILTER INC. MF0320352 Hydraulic Filter, Wire Mesh, 150 Micron, Viton Seal, 9.25 Inch Height | CF8EWZ HKS149W MF03203523.898"1.654"9 1/4"145 psi3.898"197 sq. in.1.654"--
RFQ
MAIN FILTER INC. MF0437195 Hydraulic Filter, Wire Mesh, 150 Micron, Viton Seal, 9.25 Inch Height | CG2DAR JM150 MF04371953.898"1.654"9 1/4"145 psi3.898"197 sq. in.1.654"--
RFQ
MAIN FILTER INC. MF0437196 Hydraulic Filter, Wire Mesh, 150 Micron, Viton Seal, 9.25 Inch Height | CG2DAT JM260 MF04371963.898"1.654"9 1/4"145 psi3.898"197 sq. in.1.654"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0601760 R49D150SV Hydraulic Filter, Wire Mesh, 150 Micron Rating, Viton Seal, 4.05 Inch Height