MAIN FILTER INC. MF0601719 Hydraulic Filter, Wire Mesh, 149 Micron, Viton Seal, 10.82 Inch Height | CG3KBJ R48D149SV

MAIN FILTER INC. MF0601719 R48D149SV Hydraulic Filter, Wire Mesh, 149 Micron, Viton Seal, 10.82 Inch Height

Item: CG3KBJ Model: MF0601719Cross Ref: R48D149SV
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.898"
Bottom O.d.3.721"
Cracking Pressure435 psi
Filter MediaWire Mesh
Filter Rating149 µm
Filter Size896 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height10.82"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top O.d.3.721"

Product Details:

    • Repalcement WIX R48D149SV

Product Variants

ProductModelTop O.d.Cracking PressureHeightTop I.d.Bottom O.d.Filter SizeBottom I.d.Collapse PressurePrice
MAIN FILTER INC. MF0060026 Hydraulic Filter, Wire Mesh, 149 Micron Rating, Viton Seal, 6.18 Inch Height | CF6YFG DHD110B149B MF00600261.752"435 psi6.18"0.87"1.752"114 sq. in.-435 psi-
RFQ
MAIN FILTER INC. MF0064376 Hydraulic Filter, Wire Mesh, 149 Micron, Viton Seal, 10.82 Inch Height | CF7BRA RHR500S149B MF00643763.721"435 psi10.82"-3.721"896 sq. in.1.898"--
RFQ
MAIN FILTER INC. MF0064495 Hydraulic Filter, Wire Mesh, 149 Micron, Viton Seal, 13.11 Inch Height | CF7BUQ RHR660S149B MF00644954.488"435 psi--4.488"1203 sq. in.2.697"--
RFQ
MAIN FILTER INC. MF0426708 Hydraulic Filter, Wire Mesh, 149 Micron, Viton Seal, 12.12 Inch Height | CF9VJT XH03363 MF04267085.61"51 psi12 3/25"3.996"5.61"1251 sq. in.3.996"--
RFQ
MAIN FILTER INC. MF0427037 Hydraulic Filter, Wire Mesh, 149 Micron Rating, Viton Seal, 9.76 Inch Height | CF9VWB XH03510 MF04270374.252"-9 19/25"3.11"4.252"-3.11"--
RFQ
MAIN FILTER INC. MF0597656 Hydraulic Filter, Wire Mesh, 149 Micron Rating, Viton Seal, 6.18 Inch Height | CG3FYE D34B149BV MF05976561.752"435 psi6.18"0.87"1.752"114 sq. in.-435 psi-
RFQ
MAIN FILTER INC. MF0597687 Hydraulic Filter, Wire Mesh, 149 Micron, Viton Seal, 6.02 Inch Height | CG3FZE D34B149SV MF05976871.85"435 psi-0.87"1.85"151 sq. in.---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0601719 R48D149SV Hydraulic Filter, Wire Mesh, 149 Micron, Viton Seal, 10.82 Inch Height