MAIN FILTER INC. MF0601169 Interchange Hydraulic Filter, Cellulose, 10 Micron, Buna Seal, 9.84 Inch Height | CG3JTN R28D10C

MAIN FILTER INC. MF0601169 R28D10C Interchange Hydraulic Filter, Cellulose, 10 Micron, Buna Seal, 9.84 Inch Height

Item: CG3JTN Model: MF0601169Cross Ref: R28D10C
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.0.559"
Bottom O.d.7.953"
Capacity87.85g
Cracking Pressure145 psi
Filter MediaCellulose
Filter Rating10 µm
Filter Size2196 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height9 21/25"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.6.181"
Top O.d.7.953"

Product Details:

    • Repalcement WIX R28D10C

Product Variants

ProductModelFilter MediaTop O.d.Top I.d.Cracking PressureHeightBottom O.d.Bottom I.d.Flow DirectionPrice
MAIN FILTER INC. MF0028719 Hydraulic Filter, Cellulose, 10 Micron Rating, Buna Seal, 5.67 Inch Height | CF6TQY MART MF0028719Cellulose2.99"1.46"145 psi5.67"2.99"1.46"Outside In-
RFQ
MAIN FILTER INC. MF0028812 Interchange Hydraulic Filter, Cellulose, 10 Micron, Buna Seal, 5.67 Inch Height | CF6TRC MART MF0028812Cellulose2.99"1.46"145 psi5.67"2.99"1.46"Outside In-
RFQ
MAIN FILTER INC. MF0065824 Interchange Hydraulic Filter, Cellulose, 10 Micron, Buna Seal, 9.29 Inch Height | CF7CBX S4110C10 MF0065824Cellulose3.661"1.732"73 psi-3.661"1.732"Inside Out-
RFQ
MAIN FILTER INC. MF0065858 Hydraulic Filter, Cellulose, 10 Micron Rating, Buna Seal, 18.5 Inch Height | CF7CCV S4111C10 MF0065858Cellulose3.661"1.732"73 psi18 1/2"3.661"1.732"Inside Out-
RFQ
MAIN FILTER INC. MF0066175 Interchange Hydraulic Filter, Cellulose, 10 Micron, Buna Seal, 9.173 Inch Height | CF7CKZ WP345 MF0066175Cellulose3.878"1.969"--3.878"1.969"--
RFQ
MAIN FILTER INC. MF0066222 Hydraulic Filter, Cellulose, 10 Micron Rating, Buna Seal, 3.94 Inch Height | CF7CLU WP489 MF0066222Cellulose2 9/25"1.35"304 psi3.94"2 9/25"1.35"Outside In-
RFQ
MAIN FILTER INC. MF0066245 Hydraulic Filter, Cellulose, 10 Micron Rating, Buna Seal, 5.94 Inch Height | CF7CME WP551 MF0066245Cellulose2.13"0.95"3045 psi5.94"2.13"-Outside In-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0601169 R28D10C Interchange Hydraulic Filter, Cellulose, 10 Micron, Buna Seal, 9.84 Inch Height