MAIN FILTER INC. MF0600894 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 11.41 Inch Height | CG3JPL R17D03G

MAIN FILTER INC. MF0600894 R17D03G Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 11.41 Inch Height

Item: CG3JPL Model: MF0600894Cross Ref: R17D03G
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.0.409"
Bottom O.d.4.961"
Capacity61.34g
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating3 µm
Filter Size829 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height11.41"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.3.622"
Top O.d.4.961"

Product Details:

    • Repalcement WIX R17D03G

Product Variants

ProductModelFilter MediaTop O.d.Top I.d.HeightCracking PressureBottom O.d.Bottom I.d.Flow DirectionPrice
MAIN FILTER INC. MF0062741 Hydraulic Filter, Glass/Water Removal, 3 Micron, Buna Seal, 17.99 Inch Height | CF7ALX R331GW03P MF0062741Glass, Water Removal5.992"3 1/2"--5.992"3 1/2"--
RFQ
MAIN FILTER INC. MF0065832 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 9.29 Inch Height | CF7CCC S4110G03 MF0065832Glass3.661"1.732"9.29"73 psi3.661"1.732"Inside Out-
RFQ
MAIN FILTER INC. MF0065866 Interchange Hydraulic Filter, Glass, 3 Micron, Buna Seal, 18.5 Inch Height | CF7CDA S4111G03 MF0065866Glass3.661"1.732"-73 psi3.661"1.732"Inside Out-
RFQ
MAIN FILTER INC. MF0308975 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 18.5 Inch Height | CF8CNK HF7783 MF0308975Glass3.661"1.732"18 1/2"73 psi3.661"1.732"Inside Out-
RFQ
MAIN FILTER INC. MF0310798 Interchange Hydraulic Filter, Glass, 3 Micron, Buna Seal, 14.48 Inch Height | CF8CUJ C7181 MF0310798Glass5.992"3 1/2"--5.992"3 1/2"--
RFQ
MAIN FILTER INC. MF0319259 Interchange Hydraulic Filter, Glass, 3 Micron, Buna Seal, 18.5 Inch Height | CF8EGB H2MOD003BN MF0319259Glass3.661"1.732"-73 psi3.661"1.732"Inside Out-
RFQ
MAIN FILTER INC. MF0320369 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 9.29 Inch Height | CF8EXJ HMOD003BN MF0320369Glass3.661"1.732"9.29"73 psi3.661"1.732"Inside Out-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0600894 R17D03G Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 11.41 Inch Height