MAIN FILTER INC. MF0600626 Hydraulic Filter, Wire Mesh, 10 Micron Rating, Buna Seal, 2.16 Inch Height | CG3JJW R02D10T

MAIN FILTER INC. MF0600626 R02D10T Hydraulic Filter, Wire Mesh, 10 Micron Rating, Buna Seal, 2.16 Inch Height

Item: CG3JJW Model: MF0600626Cross Ref: R02D10T
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.0.331"
Bottom O.d.2.835"
Filter MediaWire Mesh
Filter Rating10 µm
Height2 4/25"
Seal TypeBuna N
Top I.d.1.772"
Top O.d.2.835"

Product Details:

    • Repalcement WIX R02D10T

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Bottom I.d.Filter SizeFilter MediaCracking PressurePrice
MAIN FILTER INC. MF0427321 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Buna Seal, 2.16 Inch Height | CF9WFM ST10 MF04273211.772"2.835"2 4/25"2.835"0.331"-Wire Mesh--
RFQ
MAIN FILTER INC. MF0427322 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Buna Seal, 2.16 Inch Height | CF9WFN XH03579 MF04273221.772"2.835"2 4/25"2.835"0.331"-Wire Mesh--
RFQ
MAIN FILTER INC. MF0427418 Hydraulic Filter, Wire Mesh, 10 Micron Rating, Buna Seal, 5.9 Inch Height | CF9WKE XH03601 MF04274181.772"2.835"5.9"2.835"0.331"123 sq. in.Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0427672 Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Buna Seal, 10.23 Inch Height | CF9WUW XH03663 MF04276722.835"4.173"10.23"4.173"0.409"311 sq. in.Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0427749 Hydraulic Filter, Wire Mesh, 10 Micron Rating, Buna Seal, 18.3 Inch Height | CF9WWY ST5A10 MF04277492.835"4.173"18.3"4.173"0.409"558 sq. in.Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0427750 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Buna Seal, 18.3 Inch Height | CF9WWZ XH03676 MF04277502.835"4.173"18.3 mm4.173"0.409"558 sq. in.Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0428039 Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Buna Seal, 18.89 Inch Height | CF9XDK XH03734 MF04280393.622"4.961"18.89"4.961"0.409"-Wire Mesh--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0600626 R02D10T Hydraulic Filter, Wire Mesh, 10 Micron Rating, Buna Seal, 2.16 Inch Height