MAIN FILTER INC. MF0600142 Hydraulic Filter, Glass/Water Removal, 3 Micron Rating, Buna Seal, 17.99 Inch Height | CG3HZA R50C03GWP

MAIN FILTER INC. MF0600142 R50C03GWP Hydraulic Filter, Glass/Water Removal, 3 Micron Rating, Buna Seal, 17.99 Inch Height

Item: CG3HZA Model: MF0600142Cross Ref: R50C03GWP
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.3 1/2"
Bottom O.d.5.992"
Filter MediaGlass, Water Removal
Filter Rating3 µm
Height17.99"
Seal TypeBuna N
Top I.d.3 1/2"
Top O.d.5.992"

Product Details:

    • Repalcement WIX R50C03GWP

Product Variants

ProductModelFilter MediaTop O.d.Top I.d.HeightCracking PressureBottom O.d.Bottom I.d.Flow DirectionPrice
MAIN FILTER INC. MF0062741 Hydraulic Filter, Glass/Water Removal, 3 Micron, Buna Seal, 17.99 Inch Height | CF7ALX R331GW03P MF0062741Glass, Water Removal5.992"3 1/2"--5.992"3 1/2"--
RFQ
MAIN FILTER INC. MF0065832 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 9.29 Inch Height | CF7CCC S4110G03 MF0065832Glass3.661"1.732"9.29"73 psi3.661"1.732"Inside Out-
RFQ
MAIN FILTER INC. MF0065866 Interchange Hydraulic Filter, Glass, 3 Micron, Buna Seal, 18.5 Inch Height | CF7CDA S4111G03 MF0065866Glass3.661"1.732"-73 psi3.661"1.732"Inside Out-
RFQ
MAIN FILTER INC. MF0308975 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 18.5 Inch Height | CF8CNK HF7783 MF0308975Glass3.661"1.732"18 1/2"73 psi3.661"1.732"Inside Out-
RFQ
MAIN FILTER INC. MF0310798 Interchange Hydraulic Filter, Glass, 3 Micron, Buna Seal, 14.48 Inch Height | CF8CUJ C7181 MF0310798Glass5.992"3 1/2"--5.992"3 1/2"--
RFQ
MAIN FILTER INC. MF0319259 Interchange Hydraulic Filter, Glass, 3 Micron, Buna Seal, 18.5 Inch Height | CF8EGB H2MOD003BN MF0319259Glass3.661"1.732"-73 psi3.661"1.732"Inside Out-
RFQ
MAIN FILTER INC. MF0320369 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 9.29 Inch Height | CF8EXJ HMOD003BN MF0320369Glass3.661"1.732"9.29"73 psi3.661"1.732"Inside Out-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0600142 R50C03GWP Hydraulic Filter, Glass/Water Removal, 3 Micron Rating, Buna Seal, 17.99 Inch Height