MAIN FILTER INC. MF0600056 Interchange Hydraulic Filter, Glass, 1 Micron Rating, Buna Seal, 17.99 Inch Height | CG3HXM R47C01GP

MAIN FILTER INC. MF0600056 R47C01GP Interchange Hydraulic Filter, Glass, 1 Micron Rating, Buna Seal, 17.99 Inch Height

Item: CG3HXM Model: MF0600056Cross Ref: R47C01GP
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.2.618"
Bottom O.d.6.083"
Capacity236.21g
Collapse Pressure102 psi
Cracking Pressure102 psi
Filter MediaGlass
Filter Rating1 µm
Filter Size3192 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height17.99"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.2.618"
Top O.d.6.083"

Product Details:

    • Repalcement WIX R47C01GP

Product Variants

ProductModelFilter MediaTop I.d.Top O.d.Cracking PressureMin. Operating Temp.Max. Operating Temp.Fluid TypeHeightPrice
MAIN FILTER INC. MF0600091 Interchange Hydraulic Filter, Glass, 1 Micron, Buna Seal, 35.82 Inch Height | CG3HXY R48C01GP MF0600091Glass2.618"6.083"------
RFQ
MAIN FILTER INC. MF0609267 Interchange Hydraulic Filter, Glass, 1 Micron, Buna Seal, 17.99 Inch Height | CG3QEW FILTERS MF0609267Glass2.618"6.083"102 psi-13°F248°FHL/HM/HV/HH--
RFQ
MAIN FILTER INC. MF0609300 Interchange Hydraulic Filter, Glass, 1 Micron, Buna Seal, 35.82 Inch Height | CG3QFG FILTERS MF0609300Glass2.618"6.083"------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0600056 R47C01GP Interchange Hydraulic Filter, Glass, 1 Micron Rating, Buna Seal, 17.99 Inch Height