MAIN FILTER INC. MF0599824 Hydraulic Filter, Wire Mesh, 60 Micron, Viton Seal, 10.62 Inch Height | CG3HRV R31C60TB

MAIN FILTER INC. MF0599824 R31C60TB Hydraulic Filter, Wire Mesh, 60 Micron, Viton Seal, 10.62 Inch Height

Item: CG3HRV Model: MF0599824Cross Ref: R31C60TB
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.5.118"
Filter MediaWire Mesh
Filter Rating60 µm
Seal MaterialViton
Seal TypeViton
Top I.d.2.539"
Top O.d.5.118"

Product Details:

    • Repalcement WIX R31C60TB

Product Variants

ProductModelTop O.d.Top I.d.HeightCracking PressureBottom O.d.Flow DirectionFilter SizeCollapse PressurePrice
MAIN FILTER INC. MF0058375 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Viton Seal, 3.38 Inch Height | CF6WFJ D110T60A MF00583751.772"1"3.38"305 psi1.772"Outside In61 sq. in.--
RFQ
MAIN FILTER INC. MF0058417 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Viton Seal, 4.44 Inch Height | CF6WHB D111T60A MF00584171.772"1.004"4 11/25"305 psi1.772"Outside In81 sq. in.305 psi-
RFQ
MAIN FILTER INC. MF0058419 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Viton Seal, 4.48 Inch Height | CF6WHD D111T60B MF00584191.772"1"4 12/25"3045 psi1.772"Outside In76 sq. in.3045 psi-
RFQ
MAIN FILTER INC. MF0058459 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Viton Seal, 8.22 Inch Height | CF6WJP D112T60A MF00584591.772"1.004"8.22"-1.772"----
RFQ
MAIN FILTER INC. MF0058461 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Viton Seal, 8.26 Inch Height | CF6WJR D112T60B MF00584611.772"1"8.26"3045 psi1.772"Outside In147 sq. in.3045 psi-
RFQ
MAIN FILTER INC. MF0058499 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Viton Seal, 4.56 Inch Height | CF6WKU D120T60A MF00584992.087"0.965"4 14/25"305 psi2.087"Outside In144 sq. in.--
RFQ
MAIN FILTER INC. MF0058535 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Viton Seal, 8.22 Inch Height | CF6WLV D121T60A MF00585352.087"0.965"--2.087"----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0599824 R31C60TB Hydraulic Filter, Wire Mesh, 60 Micron, Viton Seal, 10.62 Inch Height