MAIN FILTER INC. MF0598446 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 14.68 Inch Height | CG3GTT D63B05EB

MAIN FILTER INC. MF0598446 D63B05EB Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 14.68 Inch Height

Item: CG3GTT Model: MF0598446Cross Ref: D63B05EB
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.287"
Capacity95.75g
Cracking Pressure435 psi
Filter MediaGlass
Filter Rating5 µm
Filter Size1022 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.1.866"
Top O.d.3.287"

Product Details:

    • Repalcement WIX D63B05EB

Product Variants

ProductModelTop O.d.Top I.d.HeightCracking PressureBottom O.d.Flow DirectionFilter SizeCapacityPrice
MAIN FILTER INC. MF0305381 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 5.07 Inch Height | CF8AJB DL30K6 MF03053812.087"-5.07"435 psi2.087"Outside In73 sq. in.6.87g-
RFQ
MAIN FILTER INC. MF0306694 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 6.77 Inch Height | CF8BDM MART MF03066941.85"1.004"6.77"3045 psi1.85"Outside In153 sq. in.14.31g-
RFQ
MAIN FILTER INC. MF0306702 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 9.68 Inch Height | CF8BDV MART MF03067021.85"1.004"9 17/25"435 psi1.85"Outside In226 sq. in.21.18g-
RFQ
MAIN FILTER INC. MF0306703 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 9.68 Inch Height | CF8BDW MART MF03067031.85"1.004"9 17/25"3045 psi1.85"Outside In219 sq. in.20.57g-
RFQ
MAIN FILTER INC. MF0306708 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 5.59 Inch Height | CF8BDY MART MF03067083.287"1.866"5.59"435 psi3.287"Outside In384 sq. in.35.96g-
RFQ
MAIN FILTER INC. MF0306709 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 5.59 Inch Height | CF8BDZ MART MF03067093.287"1.866"-3045 psi3.287"Outside In339 sq. in.31.75g-
RFQ
MAIN FILTER INC. MF0306717 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 10.03 Inch Height | CF8BEE MART MF03067173.287"1.866"10.03"3045 psi3.287"Outside In618 sq. in.57.95g-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0598446 D63B05EB Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 14.68 Inch Height