MAIN FILTER INC. MF0598398 Interchange Hydraulic Filter, Cellulose, 20 Micron, Seal, 5.59 Inch Height | CG3GRB D61B20DB

MAIN FILTER INC. MF0598398 D61B20DB Interchange Hydraulic Filter, Cellulose, 20 Micron, Seal, 5.59 Inch Height

Item: CG3GRB Model: MF0598398Cross Ref: D61B20DB
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.287"
Capacity16.98g
Cracking Pressure435 psi
Filter MediaCellulose
Filter Rating20 µm
Filter Size425 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.1.866"
Top O.d.3.287"

Product Details:

    • Repalcement WIX D61B20DB

Product Variants

ProductModelTop I.d.Top O.d.HeightCracking PressureBottom O.d.Flow DirectionFilter SizeCapacityPrice
MAIN FILTER INC. MF0065949 Interchange Hydraulic Filter, Cellulose, 20 Micron, Seal, 11.41 Inch Height | CF7CFB S620C20 MF00659493.622"4.961"-73 psi4.961"Inside Out1121 sq. in.44.84g-
RFQ
MAIN FILTER INC. MF0306861 Interchange Hydraulic Filter, Cellulose, 20 Micron Rating, Seal, 33.46 Inch Height | CF8BGL MART MF03068612.559"5.512"33.46"87 psi5.512"Outside In5881 sq. in.235.24g-
RFQ
MAIN FILTER INC. MF0423224 Interchange Hydraulic Filter, Cellulose, 20 Micron Rating, Seal, 33.46 Inch Height | CF9PUC XH02625 MF04232242.559"5.512"33.46"87 psi5.512"Outside In5881 sq. in.235.24g-
RFQ
MAIN FILTER INC. MF0431146 Interchange Hydraulic Filter, Cellulose, 20 Micron, Seal, 1.45 Inch Height | CF9ZZY XH04168 MF04311460.65"1.634"1.45"435 psi1.634"Outside In26 sq. in.1.03g-
RFQ
MAIN FILTER INC. MF0431147 Interchange Hydraulic Filter, Cellulose, 20 Micron, Seal, 1.45 Inch Height | CF9ZZZ FILTER MF04311470.65"1.634"1.45"435 psi1.634"Outside In26 sq. in.1.03g-
RFQ
MAIN FILTER INC. MF0431148 Interchange Hydraulic Filter, Cellulose, 20 Micron Rating, Seal, 1.45 Inch Height | CG2AAA LS002L20B MF04311480.65"1.634"1.45"435 psi1.634"Outside In26 sq. in.1.03g-
RFQ
MAIN FILTER INC. MF0431251 Interchange Hydraulic Filter, Cellulose, 20 Micron, Seal, 5.82 Inch Height | CG2AAT XH04238 MF04312511.496"2.913"5.82"-2.913"----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0598398 D61B20DB Interchange Hydraulic Filter, Cellulose, 20 Micron, Seal, 5.59 Inch Height