MAIN FILTER INC. MF0597099 Hydraulic Filter, Wire Mesh, 125 Micron, Viton Seal, 7.04 Inch Height | CG3FHQ D76A125TAV

MAIN FILTER INC. MF0597099 D76A125TAV Hydraulic Filter, Wire Mesh, 125 Micron, Viton Seal, 7.04 Inch Height

Item: CG3FHQ Model: MF0597099Cross Ref: D76A125TAV
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.654"
Cracking Pressure363 psi
Filter MediaWire Mesh
Filter Rating125 µm
Filter Size131 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.0.898"
Top O.d.1.654"

Product Details:

    • Repalcement WIX D76A125TAV

Product Variants

ProductModelTop I.d.Top O.d.HeightCracking PressureBottom O.d.Filter SizeCollapse PressureBottom I.d.Price
MAIN FILTER INC. MF0058369 Hydraulic Filter, Wire Mesh, 125 Micron, Viton Seal, 3.38 Inch Height | CF6WFE D110T125A MF00583691"1.772"3.38"-1.772"----
RFQ
MAIN FILTER INC. MF0058407 Hydraulic Filter, Wire Mesh, 125 Micron, Viton Seal, 4.44 Inch Height | CF6WGT D111T125A MF00584071.004"1.772"4 11/25"-1.772"----
RFQ
MAIN FILTER INC. MF0058617 Hydraulic Filter, Wire Mesh, 125 Micron Rating, Viton Seal, 4.72 Inch Height | CF6WNN D130T125A MF00586171.083"2.087"4 18/25"305 psi2.087"126 sq. in.305 psi--
RFQ
MAIN FILTER INC. MF0058829 Hydraulic Filter, Wire Mesh, 125 Micron, Viton Seal, 12.95 Inch Height | CF6WUT D142T125A MF00588291.701"3.071"-305 psi3.071"779 sq. in.---
RFQ
MAIN FILTER INC. MF0058911 Hydraulic Filter, Wire Mesh, 125 Micron Rating, Viton Seal, 4.56 Inch Height | CF6WWQ D150T125A MF00589111.595"3.071"4 14/25"-3.071"----
RFQ
MAIN FILTER INC. MF0059221 Hydraulic Filter, Wire Mesh, 125 Micron Rating, Viton Seal, 3.54 Inch Height | CF6XDY D310T125A MF00592210.898"1.654"3.54"363 psi1.654"63 sq. in.363 psi--
RFQ
MAIN FILTER INC. MF0059241 Hydraulic Filter, Wire Mesh, 125 Micron Rating, Viton Seal, 7.04 Inch Height | CF6XET D311T125A MF00592410.898"1.654"7 1/25"363 psi1.654"131 sq. in.363 psi--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0597099 D76A125TAV Hydraulic Filter, Wire Mesh, 125 Micron, Viton Seal, 7.04 Inch Height