MAIN FILTER INC. MF0596737 Interchange Hydraulic Filter, Glass, 1 Micron Rating, Viton Seal, 4.56 Inch Height | CG3FAQ D51A01GAV

MAIN FILTER INC. MF0596737 D51A01GAV Interchange Hydraulic Filter, Glass, 1 Micron Rating, Viton Seal, 4.56 Inch Height

Item: CG3FAQ Model: MF0596737Cross Ref: D51A01GAV
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.071"
Filter MediaGlass
Filter Rating1 µm
Height4 14/25"
Seal MaterialViton
Seal TypeViton
Top I.d.1.701"
Top O.d.3.071"

Product Details:

    • Repalcement WIX D51A01GAV

Product Variants

ProductModelTop I.d.Top O.d.HeightCracking PressureBottom O.d.Bottom I.d.Filter SizeCapacityPrice
MAIN FILTER INC. MF0058197 Interchange Hydraulic Filter, Glass, 1 Micron, Viton Seal, 7.953 Inch Height | CF6WCJ C341G01 MF00581972.008"3.11"--3.11"----
RFQ
MAIN FILTER INC. MF0058383 Interchange Hydraulic Filter, Glass, 1 Micron Rating, Viton Seal, 4.44 Inch Height | CF6WFR D111G01A MF00583831.004"1.772"4 11/25"-1.772"----
RFQ
MAIN FILTER INC. MF0058385 Interchange Hydraulic Filter, Glass, 1 Micron Rating, Viton Seal, 4.48 Inch Height | CF6WFU D111G01B MF00583851"1.772"4 12/25"-1.772"----
RFQ
MAIN FILTER INC. MF0058427 Interchange Hydraulic Filter, Glass, 1 Micron Rating, Viton Seal, 8.22 Inch Height | CF6WHJ D112G01A MF00584271.004"1.772"8.22"-1.772"----
RFQ
MAIN FILTER INC. MF0058429 Interchange Hydraulic Filter, Glass, 1 Micron Rating, Viton Seal, 8.26 Inch Height | CF6WHL D112G01B MF00584291"1.772"8.26"-1.772"----
RFQ
MAIN FILTER INC. MF0058469 Interchange Hydraulic Filter, Glass, 1 Micron, Viton Seal, 4.56 Inch Height | CF6WJX D120G01A MF00584690.965"2.087"4 14/25"-2.087"----
RFQ
MAIN FILTER INC. MF0058541 Interchange Hydraulic Filter, Glass, 1 Micron, Viton Seal, 12.95 Inch Height | CF6WLX D122G01A MF00585410.965"2.087"-305 psi2.087"-427 sq. in.31.6g-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0596737 D51A01GAV Interchange Hydraulic Filter, Glass, 1 Micron Rating, Viton Seal, 4.56 Inch Height