MAIN FILTER INC. MF0596456 Interchange Hydraulic Filter, Cellulose, 2 Micron, Buna Seal, 9.17 Inch Height | CG3EVE R59F03K

MAIN FILTER INC. MF0596456 R59F03K Interchange Hydraulic Filter, Cellulose, 2 Micron, Buna Seal, 9.17 Inch Height

Item: CG3EVE Model: MF0596456Cross Ref: R59F03K
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.97"
Bottom O.d.3.9"
Cracking Pressure72 psi
Filter MediaCellulose
Filter Rating2 µm
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height9.17"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.1.97"
Top O.d.3.9"

Product Details:

    • Repalcement WIX R59F03K

Product Variants

ProductModelFilter MediaCracking PressureHeightMin. Operating Temp.Max. Operating Temp.Top I.d.Top O.d.Fluid TypePrice
MAIN FILTER INC. MF0605265 Interchange Hydraulic Filter, Cellulose, 2 Micron, Buna Seal, 9.17 Inch Height | CG3MJX FILTERS MF0605265Cellulose72 psi9.17"-13°F248°F1.97"3.9"HL/HM/HV/HH-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0596456 R59F03K Interchange Hydraulic Filter, Cellulose, 2 Micron, Buna Seal, 9.17 Inch Height