MAIN FILTER INC. MF0594507 Interchange Hydraulic Filter, Glass, 40 Micron, Buna Seal, 16.02 Inch Height | CG3DHE FILTER

MAIN FILTER INC. MF0594507 Interchange Hydraulic Filter, Glass, 40 Micron, Buna Seal, 16.02 Inch Height

Item: CG3DHE Model: MF0594507
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.0.728"
Bottom O.d.4.37"
Cracking Pressure100 psi
Filter MediaGlass
Filter Rating40 µm
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height16.02"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.2.441"
Top O.d.4.37"

Product Details:

    • Repalcement MAIN FILTER

Product Variants

ProductModelTop I.d.Top O.d.HeightCracking PressureBottom O.d.Flow DirectionBottom I.d.Filter SizePrice
MAIN FILTER INC. MF0308356 Interchange Hydraulic Filter, Glass, 40 Micron Rating, Buna Seal, 5.157 Inch Height | CF8BXF HF6418 MF03083561.378"4.016"5.157"-4.016"Inside Out1.142"--
RFQ
MAIN FILTER INC. MF0309133 Interchange Hydraulic Filter, Glass, 40 Micron Rating, Buna Seal, 5.157 Inch Height | CF8CRR HF8140 MF03091331.378"4.016"5.157"-4.016"Inside Out1.142"--
RFQ
MAIN FILTER INC. MF0310796 Interchange Hydraulic Filter, Glass, 40 Micron Rating, Buna Seal, 5.157 Inch Height | CF8CUH C7065 MF03107961.378"4.016"5.157"-4.016"Inside Out1.142"--
RFQ
MAIN FILTER INC. MF0324030 Interchange Hydraulic Filter, Glass, 40 Micron Rating, Buna Seal, 35.82 Inch Height | CF8FPX KM603615 MF03240302.618"6.083"35.82"102 psi6.083"Outside In2.618"6138 sq. in.-
RFQ
MAIN FILTER INC. MF0425579 Interchange Hydraulic Filter, Glass, 40 Micron Rating, Buna Seal, 35.82 Inch Height | CF9TUZ XH03135 MF04255792.618"6.083"35.82"102 psi6.083"Outside In2.618"6138 sq. in.-
RFQ
MAIN FILTER INC. MF0578552 Interchange Hydraulic Filter, Glass, 40 Micron Rating, Buna Seal, 9.29 Inch Height | CG2PWB S4110G40 MF05785521.732"3.661"9.29"73 psi3.661"Inside Out1.732"457 sq. in.-
RFQ
MAIN FILTER INC. MF0594681 Interchange Hydraulic Filter, Glass, 40 Micron, Buna Seal, 16.02 Inch Height | CG3DMA HP79L1640MB MF05946812.441"4.37"16.02"100 psi4.37"Inside Out0.728"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0594507 Interchange Hydraulic Filter, Glass, 40 Micron, Buna Seal, 16.02 Inch Height