MAIN FILTER INC. MF0592710 Interchange Hydraulic Filter, Wire Mesh, 75 Micron Rating, Seal, 12.2 Inch Height | CG3BZR 027376

MAIN FILTER INC. MF0592710 027376 Interchange Hydraulic Filter, Wire Mesh, 75 Micron Rating, Seal, 12.2 Inch Height

Item: CG3BZR Model: MF0592710Cross Ref: 027376
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.39"
Filter MediaWire Mesh
Filter Rating75 µm
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Height12 1/5"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Thread11 BSP
Thread Size1 1/2"
Top O.d.3.39"

Product Details:

    • Repalcement SENNEBOGEN 027376

Product Variants

ProductModelHeightTop O.d.Bottom O.d.Flow DirectionFilter MediaMin. Operating Temp.Max. Operating Temp.Fluid TypePrice
MAIN FILTER INC. MF0008149 Interchange Hydraulic Filter, Wire Mesh, 75 Micron, Viton Seal, 4.6 Inch Height | CF6RNR MART MF00081494 3/5"2.62"2.62"Outside InWire Mesh-13°F248°FHL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0098220 Interchange Hydraulic Filter, Wire Mesh, 75 Micron, Viton Seal, 4.6 Inch Height | CF7EWX 5062200 MF00982204 3/5"2.62"2.62"Outside InWire Mesh-13°F248°FHL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0578583 Interchange Hydraulic Filter, Wire Mesh, 75 Micron, Seal, 12.2 Inch Height | CG2PWN WT1665 MF057858312.2 mm3.39"3.39"Inside OutWire Mesh-13°F248°FHL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0592590 Interchange Hydraulic Filter, Wire Mesh, 75 Micron, Seal, 12.2 Inch Height | CG3BWF P550825 MF059259012.2 mm3.39"3.39"Inside OutWire Mesh-13°F248°FHL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0613802 Interchange Hydraulic Filter, Wire Mesh, 75 Micron Rating, Seal, 12.2 Inch Height | CG3TNB FILTERS MF061380212 1/5"3.39"3.39"Inside OutWire Mesh-13°F248°FHL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0617541 Hydraulic Filter, Wire Mesh, 75 Micron Rating, Viton Seal, 4.6 Inch Height | CG3WVC FILTER MF06175414 3/5"2.62"2.62"Outside InWire Mesh-13°F248°FHL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0617793 Interchange Hydraulic Filter, Wire Mesh, 75 Micron, Viton Seal, 4.6 Inch Height | CG3XCA MART MF06177934 3/5"2.62"2.62"Outside InWire Mesh-13°F248°FHL/HM/HV/HH-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0592710 027376 Interchange Hydraulic Filter, Wire Mesh, 75 Micron Rating, Seal, 12.2 Inch Height