MAIN FILTER INC. MF0590371 Hydraulic Filter, Wire Mesh, 100 Micron, Viton Seal, 9.764 Inch Height | CG2ZVB 20030G100A0V0M

MAIN FILTER INC. MF0590371 20030G100A0V0M Hydraulic Filter, Wire Mesh, 100 Micron, Viton Seal, 9.764 Inch Height

Item: CG2ZVB Model: MF0590371Cross Ref: 20030G100A0V0M
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.15"
Cracking Pressure435 psi
Filter MediaWire Mesh
Filter Rating100 µm
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.661"
Top O.d.3.15"

Product Details:

    • Repalcement REXROTH 20030G100A0V0M

Product Variants

ProductModelFilter MediaCracking PressureMin. Operating Temp.Max. Operating Temp.Top I.d.Top O.d.Fluid TypeBottom O.d.Price
MAIN FILTER INC. MF0620795 Hydraulic Filter, Wire Mesh, 100 Micron, Viton Seal, 9.764 Inch Height | CG3XWZ WT1563 MF0620795Wire Mesh435 psi-13°F248°F1.661"3.15"HL/HM/HV/HH3.15"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0590371 20030G100A0V0M Hydraulic Filter, Wire Mesh, 100 Micron, Viton Seal, 9.764 Inch Height