MAIN FILTER INC. MF0589979 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Seal, 5.59 Inch Height | CG2ZMY 189215G25F000M

MAIN FILTER INC. MF0589979 189215G25F000M Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Seal, 5.59 Inch Height

Item: CG2ZMY Model: MF0589979Cross Ref: 189215G25F000M
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.287"
Filter MediaWire Mesh
Filter Rating25 µm
Top I.d.1.866"
Top O.d.3.287"

Product Details:

    • Repalcement REXROTH 189215G25F000M

Product Variants

ProductModelTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Filter SizeCollapse PressureFilter MediaPrice
MAIN FILTER INC. MF0008075 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Seal, 6.77 Inch Height | CF6RND MART MF00080751.004"1.85"435 psi6.77"1.85"157 sq. in.-Wire Mesh-
RFQ
MAIN FILTER INC. MF0008087 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Seal, 5.59 Inch Height | CF6RNE MART MF00080871.866"3.287"435 psi5.59"3.287"366 sq. in.435 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0008100 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Seal, 3.7 Inch Height | CF6RNH MART MF00081001.004"1.85"232 psi3.7"1.85"85 sq. in.-Wire Mesh-
RFQ
MAIN FILTER INC. MF0035367 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Seal, 10.03 Inch Height | CF6UGZ MART MF00353671.866"3.287"3045 psi10.03"3.287"513 sq. in.3045 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0182989 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Seal, 3.7 Inch Height | CF7MCY 301052 MF01829891.004"1.85"232 psi3.7"1.85"85 sq. in.232 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0182990 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Seal, 10.03 Inch Height | CF7MCZ 301053 MF01829901.866"3.287"--3.287"--Wire Mesh-
RFQ
MAIN FILTER INC. MF0182991 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Seal, 14.68 Inch Height | CF7MDA 301054 MF01829911.866"3.287"435 psi14 17/25"3.287"975 sq. in.435 psiWire Mesh-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0589979 189215G25F000M Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Seal, 5.59 Inch Height