MAIN FILTER INC. MF0587380 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Viton Seal, 7.83 Inch Height | CG2XPM SH65395V

MAIN FILTER INC. MF0587380 SH65395V Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Viton Seal, 7.83 Inch Height

Item: CG2XPM Model: MF0587380Cross Ref: SH65395V
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.2 9/25"
Collapse Pressure304 psi
Cracking Pressure304 psi
Filter MediaWire Mesh
Filter Rating25 µm
Filter Size187 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height7.83"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1 7/25"
Top O.d.2 9/25"

Product Details:

    • Repalcement HIFI SH65395V

Product Variants

ProductModelTop O.d.HeightTop I.d.Cracking PressureBottom O.d.Filter RatingSeal TypeBottom I.d.Price
MAIN FILTER INC. MF0034054 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Buna Seal, 20.16 Inch Height | CF6TWA MART MF00340545.59"-3.7"870 psi5.59"25 µmBuna N3.7"-
RFQ
MAIN FILTER INC. MF0066269 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Buna Seal, 20.16 Inch Height | CF7CMR WT1055 MF00662695.59"20 4/25"3.7"870 psi5.59"25 µmBuna N3.7"-
RFQ
MAIN FILTER INC. MF0193226 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Viton Seal, 5.11 Inch Height | CF7NDT FILTRI MF01932262.756"5.11"1.378"-2.756"25 µmViton1.378"-
RFQ
MAIN FILTER INC. MF0193261 Hydraulic Filter, Wire Mesh, 125 Micron Rating, Viton Seal, 9.84 Inch Height | CF7NER FILTRI MF01932615.118"9 21/25"2.992"-5.118"125 µmViton2.992"-
RFQ
MAIN FILTER INC. MF0193262 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Viton Seal, 9.84 Inch Height | CF7NET FILTRI MF01932625.118"9 21/25"2.992"-5.118"25 µmViton2.992"-
RFQ
MAIN FILTER INC. MF0355751 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Buna Seal, 20.16 Inch Height | CF8LYQ 11401G251P MF03557515.59"20 4/25"3.7"870 psi5.59"25 µmBuna N3.7"-
RFQ
MAIN FILTER INC. MF0355753 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Buna Seal, 20.16 Inch Height | CF8LYT 11401G25D000P MF03557535.59"20 4/25"3.7"870 psi5.59"25 µmBuna N3.7"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0587380 SH65395V Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Viton Seal, 7.83 Inch Height