MAIN FILTER INC. MF0587050 Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 8.27 Inch Height | CG2XGM SH93073V

MAIN FILTER INC. MF0587050 SH93073V Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 8.27 Inch Height

Item: CG2XGM Model: MF0587050Cross Ref: SH93073V
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.2.03"
Bottom O.d.3.9"
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating250 µm
Filter Size289 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.2.03"
Top O.d.3.9"

Product Details:

    • Repalcement HIFI SH93073V

Product Variants

ProductModelTop I.d.Top O.d.HeightCracking PressureBottom O.d.Bottom I.d.Filter SizeFilter MediaPrice
MAIN FILTER INC. MF0008572 Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 4.88 Inch Height | CF6RTP MART MF00085722.03"3.9"4 22/25"-3.9"2.03"-Wire Mesh-
RFQ
MAIN FILTER INC. MF0187847 Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 9.84 Inch Height | CF7NAK 448273 MF01878472.992"5.118"9 21/25"145 psi5.118"2.992"580 sq. in.Wire Mesh-
RFQ
MAIN FILTER INC. MF0193231 Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 4.88 Inch Height | CF7NDY FILTRI MF01932312.03"3.9"4 22/25"-3.9"2.03"-Wire Mesh-
RFQ
MAIN FILTER INC. MF0357478 Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 2.72 Inch Height | CF8MGJ MART MF03574781 2/25"2.05"2 18/25"-2.05"24/25"-Wire Mesh-
RFQ
MAIN FILTER INC. MF0357484 Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 3.35 Inch Height | CF8MGN MART MF03574841.38"2 19/25"3.35"145 psi2 19/25"1.38"75 sq. in.Wire Mesh-
RFQ
MAIN FILTER INC. MF0357490 Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 5.11 Inch Height | CF8MGU MART MF03574901.378"2.756"5.11"145 psi2.756"1.378"148 sq. in.Wire Mesh-
RFQ
MAIN FILTER INC. MF0357498 Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 8.27 Inch Height | CF8MHA MART MF03574982.03"3.9"8.27"145 psi3.9"2.03"289 sq. in.Wire Mesh-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0587050 SH93073V Hydraulic Filter, Wire Mesh, 250 Micron, Viton Seal, 8.27 Inch Height