MAIN FILTER INC. MF0586121 Hydraulic Filter, Wire Mesh, 125 Micron, Viton Seal, 2.83 Inch Height | CG2WAW HHC03422

MAIN FILTER INC. MF0586121 HHC03422 Hydraulic Filter, Wire Mesh, 125 Micron, Viton Seal, 2.83 Inch Height

Item: CG2WAW Model: MF0586121Cross Ref: HHC03422
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.2.047"
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating125 µm
Filter Size36 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height2.83"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.0.965"
Top O.d.2.047"

Product Details:

    • Repalcement IKRON HHC03422

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Filter SizeBottom I.d.Filter MediaCracking PressurePrice
MAIN FILTER INC. MF0008294 Hydraulic Filter, Wire Mesh, 125 Micron Rating, Viton Seal, 8.27 Inch Height | CF6RPU MART MF00082942.03"3.9"8.27"3.9"289 sq. in.2.03"Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0008297 Hydraulic Filter, Wire Mesh, 125 Micron, Viton Seal, 8.27 Inch Height | CF6RPV MART MF00082972.03"3.9"-3.9"289 sq. in.2.03"Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0008343 Hydraulic Filter, Wire Mesh, 125 Micron, Viton Seal, 9.84 Inch Height | CF6RQM MART MF00083432.992"5.118"9 21/25"5.118"580 sq. in.2.992"Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0008380 Hydraulic Filter, Wire Mesh, 125 Micron, Viton Seal, 2.83 Inch Height | CF6RQW MART MF00083800.965"2.047"2.83"2.047"36 sq. in.-Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0008382 Hydraulic Filter, Wire Mesh, 125 Micron, Viton Seal, 3.34 Inch Height | CF6RQY MART MF00083821.161"2.756"3.34"2.756"--Wire Mesh--
RFQ
MAIN FILTER INC. MF0023272 Hydraulic Filter, Wire Mesh, 125 Micron, Viton Seal, 3.35 Inch Height | CF6RYG MART MF00232721.38"2 19/25"3.35"2 19/25"75 sq. in.1.38"Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0035030 Hydraulic Filter, Wire Mesh, 125 Micron Rating, Viton Seal, 10.19 Inch Height | CF6UFT MART MF00350301.595"3.898"10.19"3.898"--Wire Mesh--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0586121 HHC03422 Hydraulic Filter, Wire Mesh, 125 Micron, Viton Seal, 2.83 Inch Height