MAIN FILTER INC. MF0585089 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Viton Seal, 5.11 Inch Height | CG2UXD FILTER

MAIN FILTER INC. MF0585089 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Viton Seal, 5.11 Inch Height

Item: CG2UXD Model: MF0585089
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.2.756"
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating60 µm
Filter Size148 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height5.11"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.161"
Top O.d.2.756"

Product Details:

    • Repalcement FINN FILTER

Product Variants

ProductModelTop O.d.Top I.d.Cracking PressureHeightBottom O.d.Filter SizeCollapse PressureBottom I.d.Price
MAIN FILTER INC. MF0006895 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Viton Seal, 8.27 Inch Height | CF6RBJ MART MF00068953.9"2.03"145 psi8.27"3.9"289 sq. in.145 psi2.03"-
RFQ
MAIN FILTER INC. MF0008179 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Viton Seal, 3.35 Inch Height | CF6RNY MART MF00081792 19/25"1.38"145 psi3.35"2 19/25"75 sq. in.-1.38"-
RFQ
MAIN FILTER INC. MF0008253 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Viton Seal, 15.2 Inch Height | CF6RPJ MART MF00082535.591"3.701"435 psi15 1/5"5.591"1230 sq. in.-3.701"-
RFQ
MAIN FILTER INC. MF0008258 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Viton Seal, 2.72 Inch Height | CF6RPL MART MF00082582.05"1 2/25"145 psi2.72 mm2.05"--24/25"-
RFQ
MAIN FILTER INC. MF0008381 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Viton Seal, 2.83 Inch Height | CF6RQX MART MF00083812.047"0.965"145 psi2.83"2.047"36 sq. in.145 psi--
RFQ
MAIN FILTER INC. MF0008383 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Viton Seal, 3.34 Inch Height | CF6RQZ MART MF00083832.756"1.161"145 psi3.34"2.756"90 sq. in.145 psi--
RFQ
MAIN FILTER INC. MF0008463 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Viton Seal, 5.11 Inch Height | CF6RTD MART MF00084632.756"1.161"145 psi5.11"2.756"148 sq. in.---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0585089 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Viton Seal, 5.11 Inch Height