MAIN FILTER INC. MF0572932 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 15.35 Inch Height | CG2NPL FILTRI

MAIN FILTER INC. MF0572932 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 15.35 Inch Height

Item: CG2NPL Model: MF0572932
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.0.409"
Bottom O.d.4.961"
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating60 µm
Filter Size574 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height15.35"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.3.622"
Top O.d.4.961"

Product Details:

    • Repalcement MP FILTRI

Product Variants

ProductModelTop I.d.Top O.d.HeightCracking PressureBottom O.d.Bottom I.d.Flow DirectionFilter SizePrice
MAIN FILTER INC. MF0008373 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 18.89 Inch Height | CF6RQT MART MF00083733.622"4.961"18.89"145 psi4.961"0.409"Inside Out708 sq. in.-
RFQ
MAIN FILTER INC. MF0008392 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Buna Seal, 21.45 Inch Height | CF6RRC MART MF00083926.181"7.953"--7.953"0.559"---
RFQ
MAIN FILTER INC. MF0024070 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Buna Seal, 12.99 Inch Height | CF6RZN MART MF00240706.181"7.953"12.99"-7.953"0.559"---
RFQ
MAIN FILTER INC. MF0028632 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 6.49 Inch Height | CF6TQF MART MF00286322.343"4.646"6.49"116 psi4.646"2.343"Outside In599 sq. in.-
RFQ
MAIN FILTER INC. MF0034614 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Buna Seal, 20 Inch Height | CF6UBK MART MF00346143.701"5.591"-435 psi5.591"3.701"Outside In1650 sq. in.-
RFQ
MAIN FILTER INC. MF0034781 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 10.23 Inch Height | CF6UCY MART MF00347812.835"4.173"10.23"-4.173"0.409"---
RFQ
MAIN FILTER INC. MF0034786 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 7.48 Inch Height | CF6UDA MART MF00347862.835"4.173"7 12/25"145 psi4.173"0.409"Inside Out226 sq. in.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0572932 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 15.35 Inch Height