MAIN FILTER INC. MF0572893 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Buna Seal, 10.23 Inch Height | CG2NNL FILTRI

MAIN FILTER INC. MF0572893 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Buna Seal, 10.23 Inch Height

Item: CG2NNL Model: MF0572893
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.0.409"
Bottom O.d.4.173"
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating25 µm
Filter Size311 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height10.23"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.2.835"
Top O.d.4.173"

Product Details:

    • Repalcement MP FILTRI

Product Variants

ProductModelTop I.d.Top O.d.HeightCracking PressureBottom O.d.Bottom I.d.Flow DirectionFilter SizePrice
MAIN FILTER INC. MF0008629 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Buna Seal, 7.48 Inch Height | CF6RTZ MART MF00086292.835"4.173"7 12/25"145 psi4.173"0.409"Inside Out226 sq. in.-
RFQ
MAIN FILTER INC. MF0027777 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Buna Seal, 9.17 Inch Height | CF6TNE MART MF00277771.732"3.661"9.17"73 psi3.661"-Outside In633 sq. in.-
RFQ
MAIN FILTER INC. MF0034508 Hydraulic Filter, Wire Mesh, 25 Micron Rating, Buna Seal, 9.09 Inch Height | CF6UAT MART MF00345082 12/25"4.016"9.09"435 psi4.016"2 12/25"Outside In430 sq. in.-
RFQ
MAIN FILTER INC. MF0034816 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Buna Seal, 7.87 Inch Height | CF6UDG MART MF00348161.772"2.835"7.87"145 psi2.835"0.331"Inside Out165 sq. in.-
RFQ
MAIN FILTER INC. MF0034916 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Buna Seal, 18.89 Inch Height | CF6UET MART MF00349161.732"3.661"--3.661"----
RFQ
MAIN FILTER INC. MF0096183 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Buna Seal, 9.17 Inch Height | CF7EPP 932563 MF00961831.732"3.661"9.17"73 psi3.661"-Outside In633 sq. in.-
RFQ
MAIN FILTER INC. MF0096186 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Buna Seal, 18.89 Inch Height | CF7EPT 932566 MF00961861.732"3.661"18.89"-3.661"----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0572893 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Buna Seal, 10.23 Inch Height