MAIN FILTER INC. MF0508030 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 11.41 Inch Height | CG2LVX HYDRAULICS

MAIN FILTER INC. MF0508030 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 11.41 Inch Height

Item: CG2LVX Model: MF0508030
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.0.409"
Bottom O.d.4.961"
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating10 µm
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.3.622"
Top O.d.4.961"

Product Details:

    • Repalcement SOFIMA HYDRAULICS

Product Variants

ProductModelFilter MediaTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Flow DirectionBottom I.d.Price
MAIN FILTER INC. MF0006153 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 8.26 Inch Height | CF6QPU MART MF0006153Glass3.622"4.961"145 psi8.26"4.961"Inside Out0.409"-
RFQ
MAIN FILTER INC. MF0006466 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Buna Seal, 6.49 Inch Height | CF6QYB MART MF0006466Glass2.343"4.646"116 psi6.49"4.646"Outside In2.343"-
RFQ
MAIN FILTER INC. MF0006481 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Buna Seal, 7.48 Inch Height | CF6QYH MART MF0006481Glass2.835"4.173"145 psi7 12/25"4.173"Inside Out0.409"-
RFQ
MAIN FILTER INC. MF0006571 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Buna Seal, 18.89 Inch Height | CF6QZE MART MF0006571Glass3.622"4.961"145 psi18.89"4.961"Inside Out0.409"-
RFQ
MAIN FILTER INC. MF0006805 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 5.9 Inch Height | CF6RAE MART MF0006805Glass1.772"2.835"145 psi5.9"2.835"Inside Out0.331"-
RFQ
MAIN FILTER INC. MF0006914 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 32.48 Inch Height | CF6RBT MART MF0006914Glass6.181"7.953"145 psi-7.953"Inside Out0.559"-
RFQ
MAIN FILTER INC. MF0006937 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 7.75 Inch Height | CF6RBZ MART MF0006937Glass1.587"3.268"145 psi7 3/4"3.268"Outside In1.587"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0508030 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 11.41 Inch Height