MAIN FILTER INC. MF0506946 Interchange Hydraulic Filter, Glass, 25 Micron, Buna Seal, 15.74 Inch Height | CG2KYK R754G25P

MAIN FILTER INC. MF0506946 R754G25P Interchange Hydraulic Filter, Glass, 25 Micron, Buna Seal, 15.74 Inch Height

Item: CG2KYK Model: MF0506946Cross Ref: R754G25P
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.221"
Bottom O.d.4.173"
Capacity85.1g
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating25 µm
Filter Size948 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.2.835"
Top O.d.4.173"

Product Details:

    • Repalcement FILTREC R754G25P

Product Variants

ProductModelFilter MediaTop O.d.Cracking PressureTop I.d.HeightBottom O.d.Filter RatingSeal TypePrice
MAIN FILTER INC. MF0062257 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Viton Seal, 2.83 Inch Height | CF7ACU R110C10B MF0062257Cellulose2.047"44 psi0.965"2.83"2.047"10 µmViton-
RFQ
MAIN FILTER INC. MF0062259 Interchange Hydraulic Filter, Cellulose, 25 Micron, Viton Seal, 2.83 Inch Height | CF7ACV R110C25B MF0062259Cellulose2.047"44 psi0.965"2.83"2.047"25 µmViton-
RFQ
MAIN FILTER INC. MF0062261 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Viton Seal, 2.83 Inch Height | CF7ACW R110G03B MF0062261Glass2.047"-0.965"2.83"2.047"3 µmViton-
RFQ
MAIN FILTER INC. MF0062262 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 2.83 Inch Height | CF7ACX R110G06B MF0062262Glass2.047"-0.965"2.83"2.047"5 µmViton-
RFQ
MAIN FILTER INC. MF0062263 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 2.83 Inch Height | CF7ACY R110G10B MF0062263Glass2.047"145 psi0.965"2.83"2.047"10 µmViton-
RFQ
MAIN FILTER INC. MF0062264 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 2.83 Inch Height | CF7ACZ R110G10BP MF0062264Glass2.047"145 psi0.965"2.83"2.047"10 µmViton-
RFQ
MAIN FILTER INC. MF0062266 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Viton Seal, 2.83 Inch Height | CF7ADA R110G25BP MF0062266Glass2.047"145 psi0.965"2.83"2.047"25 µmViton-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0506946 R754G25P Interchange Hydraulic Filter, Glass, 25 Micron, Buna Seal, 15.74 Inch Height