MAIN FILTER INC. MF0506731 Interchange Hydraulic Filter, Wire Mesh, 125 Micron, Seal, 3.583 Inch Height | CG2KQZ SP46A38NR125

MAIN FILTER INC. MF0506731 SP46A38NR125 Interchange Hydraulic Filter, Wire Mesh, 125 Micron, Seal, 3.583 Inch Height

Item: CG2KQZ Model: MF0506731Cross Ref: SP46A38NR125
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.811"
Cracking Pressure15 psi
Filter MediaWire Mesh
Filter Rating125 µm
Filter Size41 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top O.d.1.811"

Product Details:

    • Repalcement OMT SP46A38NR125

Product Variants

ProductModelTop O.d.HeightBottom O.d.Filter RatingFilter SizeFilter MediaCracking PressureMin. Operating Temp.Price
MAIN FILTER INC. MF0007065 Interchange Hydraulic Filter, Wire Mesh, 125 Micron Rating, Seal, 4.291 Inch Height | CF6REJ MART MF00070652 13/25"4.291"2 13/25"125 µm-Wire Mesh---
RFQ
MAIN FILTER INC. MF0008456 Interchange Hydraulic Filter, Wire Mesh, 125 Micron, Seal, 10.236 Inch Height | CF6RTB MART MF00084563.386"-3.386"125 µm235 sq. in.Wire Mesh15 psi-13°F-
RFQ
MAIN FILTER INC. MF0008877 Interchange Hydraulic Filter, Wire Mesh, 125 Micron, Seal, 5.472 Inch Height | CF6RUF MART MF00088773.386"-3.386"125 µm117 sq. in.Wire Mesh15 psi-13°F-
RFQ
MAIN FILTER INC. MF0009114 Interchange Hydraulic Filter, Wire Mesh, 125 Micron, Seal, 4.173 Inch Height | CF6RUG MART MF00091141.811"-1.811"125 µm49 sq. in.Wire Mesh15 psi-13°F-
RFQ
MAIN FILTER INC. MF0009123 Interchange Hydraulic Filter, Wire Mesh, 125 Micron Rating, Seal, 4.291 Inch Height | CF6RUH MART MF00091232 13/25"4.291"2 13/25"125 µm-Wire Mesh---
RFQ
MAIN FILTER INC. MF0009130 Interchange Hydraulic Filter, Wire Mesh, 125 Micron, Seal, 5.472 Inch Height | CF6RUJ MART MF00091303.386"-3.386"125 µm117 sq. in.Wire Mesh15 psi-13°F-
RFQ
MAIN FILTER INC. MF0009132 Interchange Hydraulic Filter, Wire Mesh, 125 Micron Rating, Seal, 7.874 Inch Height | CF6RUK MART MF00091323.386"7.874"3.386"125 µm-Wire Mesh---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0506731 SP46A38NR125 Interchange Hydraulic Filter, Wire Mesh, 125 Micron, Seal, 3.583 Inch Height