MAIN FILTER INC. MF0506186 Interchange Hydraulic Filter, Wire Mesh, 250 Micron, Buna Seal, 5.39 Inch Height | CG2KAA 2076252490

MAIN FILTER INC. MF0506186 2076252490 Interchange Hydraulic Filter, Wire Mesh, 250 Micron, Buna Seal, 5.39 Inch Height

Item: CG2KAA Model: MF0506186Cross Ref: 2076252490
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.2.874"
Cracking Pressure3045 psi
Filter MediaWire Mesh
Filter Rating250 µm
Filter Size189 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height5.39"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.1.386"
Top O.d.2.874"

Product Details:

    • Repalcement KOMATSU 2076252490

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Seal TypeBottom I.d.Filter MediaCracking PressurePrice
MAIN FILTER INC. MF0066279 Interchange Hydraulic Filter, Wire Mesh, 250 Micron Rating, Buna Seal, 5.59 Inch Height | CF7CMW WT1122 MF00662790.354"3.898"5.59"3.898"Buna N1.614"Wire Mesh--
RFQ
MAIN FILTER INC. MF0193263 Hydraulic Filter, Wire Mesh, 250 Micron Rating, Viton Seal, 9.84 Inch Height | CF7NEU FILTRI MF01932632.992"5.118"9 21/25"5.118"Viton2.992"Wire Mesh--
RFQ
MAIN FILTER INC. MF0359045 Interchange Hydraulic Filter, Wire Mesh, 250 Micron, Buna Seal, 5.59 Inch Height | CF8MZZ MART MF03590450.354"3.898"-3.898"Buna N1.614"Wire Mesh--
RFQ
MAIN FILTER INC. MF0506187 Interchange Hydraulic Filter, Wire Mesh, 250 Micron Rating, Buna Seal, 5.39 Inch Height | CG2KAB WT1634 MF05061871.386"2.874"5.39"2.874"Buna N-Wire Mesh3045 psi-
RFQ
MAIN FILTER INC. MF0613733 Interchange Hydraulic Filter, Wire Mesh, 250 Micron, Buna Seal, 5.59 Inch Height | CG3TLY FILTERS MF06137330.354"3.898"-3.898"Buna N1.614"Wire Mesh--
RFQ
MAIN FILTER INC. MF0613800 Interchange Hydraulic Filter, Wire Mesh, 250 Micron, Buna Seal, 5.39 Inch Height | CG3TNA FILTERS MF06138001.386"2.874"5.39"2.874"Buna N-Wire Mesh3045 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0506186 2076252490 Interchange Hydraulic Filter, Wire Mesh, 250 Micron, Buna Seal, 5.39 Inch Height