MAIN FILTER INC. MF0505050 Hydraulic Filter, Cellulose, 10 Micron, Viton Seal, 10.82 Inch Height | CG2JLX 2074709

MAIN FILTER INC. MF0505050 2074709 Hydraulic Filter, Cellulose, 10 Micron, Viton Seal, 10.82 Inch Height

Item: CG2JLX Model: MF0505050Cross Ref: 2074709
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.898"
Bottom O.d.3.721"
Filter MediaCellulose
Filter Rating10 µm
Height10.82"
Seal MaterialViton
Seal TypeViton
Top O.d.3.721"

Product Details:

    • Repalcement HYDAC/HYCON 2074709

Product Variants

ProductModelFilter MediaTop O.d.Cracking PressureHeightTop I.d.Bottom O.d.Filter SizeCapacityPrice
MAIN FILTER INC. MF0004258 Interchange Hydraulic Filter, Cellulose, 10 Micron, Viton Seal, 8.27 Inch Height | CF6QGN MART MF0004258Cellulose3.9"145 psi-2.03"3.9"578 sq. in.23.12g-
RFQ
MAIN FILTER INC. MF0004330 Interchange Hydraulic Filter, Cellulose, 10 Micron, Viton Seal, 3.62 Inch Height | CF6QGV MART MF0004330Cellulose1.654"87 psi3.62"0.898"1.654"59 sq. in.2.35g-
RFQ
MAIN FILTER INC. MF0004353 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Viton Seal, 6.71 Inch Height | CF6QGW MART MF0004353Cellulose1.752"435 psi6.71"-1.752"157 sq. in.6.29g-
RFQ
MAIN FILTER INC. MF0004419 Interchange Hydraulic Filter, Cellulose, 10 Micron, Viton Seal, 4.05 Inch Height | CF6QHH MART MF0004419Cellulose1.752"435 psi4.05"-1.752"66 sq. in.2.64g-
RFQ
MAIN FILTER INC. MF0004427 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Viton Seal, 7.99 Inch Height | CF6QHL MART MF0004427Cellulose2.362"435 psi7.99"-2.362"216 sq. in.8.63g-
RFQ
MAIN FILTER INC. MF0004430 Interchange Hydraulic Filter, Cellulose, 10 Micron, Viton Seal, 7.63 Inch Height | CF6QHP MART MF0004430Cellulose3.032"435 psi7.63"-3.032"366 sq. in.14.63g-
RFQ
MAIN FILTER INC. MF0004433 Hydraulic Filter, Cellulose, 10 Micron, Viton Seal, 13.11 Inch Height | CF6QHR MART MF0004433Cellulose3 19/25"435 psi--3 19/25"648 sq. in.25.92g-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0505050 2074709 Hydraulic Filter, Cellulose, 10 Micron, Viton Seal, 10.82 Inch Height