MAIN FILTER INC. MF0503900 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 5.59 Inch Height | CG2HKX 01269239

MAIN FILTER INC. MF0503900 01269239 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 5.59 Inch Height

Item: CG2HKX Model: MF0503900Cross Ref: 01269239
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.287"
Capacity33.17g
Cracking Pressure3045 psi
Filter MediaGlass
Filter Rating10 µm
Filter Size339 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.1.866"
Top O.d.3.287"

Product Details:

    • Repalcement HYDAC/HYCON 01269239

Product Variants

ProductModelTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Flow DirectionFilter SizeCapacityPrice
MAIN FILTER INC. MF0006373 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 3.7 Inch Height | CF6QVK MART MF00063731.004"1.85"3045 psi3.7"1.85"Outside In82 sq. in.8.04g-
RFQ
MAIN FILTER INC. MF0006374 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 3.7 Inch Height | CF6QVL MART MF00063741.004"1.85"435 psi3.7"1.85"Outside In85 sq. in.8.29g-
RFQ
MAIN FILTER INC. MF0006409 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 14.68 Inch Height | CF6QVZ MART MF00064091.866"3.287"435 psi14 17/25"3.287"Outside In1022 sq. in.100.05g-
RFQ
MAIN FILTER INC. MF0006412 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 10.03 Inch Height | CF6QWB MART MF00064121.866"3.287"435 psi10.03"3.287"Outside In696 sq. in.68.13g-
RFQ
MAIN FILTER INC. MF0006414 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 9.68 Inch Height | CF6QWD MART MF00064141.004"1.85"3045 psi9 17/25"1.85"Outside In219 sq. in.21.49g-
RFQ
MAIN FILTER INC. MF0006421 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 9.68 Inch Height | CF6QWL MART MF00064211.004"1.85"435 psi9 17/25"1.85"Outside In226 sq. in.22.12g-
RFQ
MAIN FILTER INC. MF0006424 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 6.77 Inch Height | CF6QWM MART MF00064241.004"1.85"435 psi6.77"1.85"Outside In157 sq. in.15.39g-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0503900 01269239 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 5.59 Inch Height