MAIN FILTER INC. MF0495927 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 7.953 Inch Height | CG2GPG HP964L83MB

MAIN FILTER INC. MF0495927 HP964L83MB Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 7.953 Inch Height

Item: CG2GPG Model: MF0495927Cross Ref: HP964L83MB
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.11"
Filter MediaGlass
Filter Rating3 µm
Seal MaterialViton
Seal TypeViton
Top I.d.2.008"
Top O.d.3.11"

Product Details:

    • Repalcement HY-PRO HP964L83MB

Product Variants

ProductModelFilter MediaTop O.d.Top I.d.HeightCracking PressureBottom O.d.Flow DirectionFilter SizePrice
MAIN FILTER INC. MF0025808 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Viton Seal, 9.291 Inch Height | CF6TEM MART MF0025808Glass3.937"1.63"9.291"3045 psi3.937"Outside In1016 sq. in.-
RFQ
MAIN FILTER INC. MF0057046 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Viton Seal, 18.465 Inch Height | CF6VVA MART MF0057046Glass3.937"1.63"18.465"3045 psi3.937"Outside In1155 sq. in.-
RFQ
MAIN FILTER INC. MF0057047 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 18.465 Inch Height | CF6VVB MART MF0057047Glass3.937"1.63"-3045 psi3.937"Outside In1155 sq. in.-
RFQ
MAIN FILTER INC. MF0057056 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Viton Seal, 9.291 Inch Height | CF6VVG MART MF0057056Glass3.937"1.63"9.291"3045 psi3.937"Outside In1016 sq. in.-
RFQ
MAIN FILTER INC. MF0057057 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 9.291 Inch Height | CF6VVH MART MF0057057Glass3.937"1.63"-3045 psi3.937"Outside In1016 sq. in.-
RFQ
MAIN FILTER INC. MF0058199 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 7.953 Inch Height | CF6WCL C341G03 MF0058199Glass3.11"2.008"--3.11"---
RFQ
MAIN FILTER INC. MF0058209 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 12.677 Inch Height | CF6WCV C342G03 MF0058209Glass3.11"2.008"--3.11"---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0495927 HP964L83MB Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 7.953 Inch Height