MAIN FILTER INC. MF0495855 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 12.677 Inch Height | CG2GND HP964L1312MB

MAIN FILTER INC. MF0495855 HP964L1312MB Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 12.677 Inch Height

Item: CG2GND Model: MF0495855Cross Ref: HP964L1312MB
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.11"
Capacity13.2g
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating10 µm
Filter Size135 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.2.008"
Top O.d.3.11"

Product Details:

    • Repalcement HY-PRO HP964L1312MB

Product Variants

ProductModelFilter MediaTop O.d.Top I.d.Cracking PressureHeightBottom O.d.Flow DirectionFilter SizePrice
MAIN FILTER INC. MF0006565 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 5.11 Inch Height | CF6QZD MART MF0006565Glass2.756"1.378"145 psi5.11"2.756"Outside In212 sq. in.-
RFQ
MAIN FILTER INC. MF0007134 Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 18.465 Inch Height | CF6RFW MART MF0007134Glass3.937"1.63"3045 psi18.465"3.937"Outside In1155 sq. in.-
RFQ
MAIN FILTER INC. MF0007537 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 13.97 Inch Height | CF6RJW MART MF0007537Glass2.717"1.347"--2.717"---
RFQ
MAIN FILTER INC. MF0024424 Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 18.465 Inch Height | CF6TCQ MART MF0024424Glass3.937"1.63"3045 psi18.465"3.937"Outside In1155 sq. in.-
RFQ
MAIN FILTER INC. MF0025799 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 9.291 Inch Height | CF6TEK MART MF0025799Glass3.937"1.63"3045 psi-3.937"Outside In--
RFQ
MAIN FILTER INC. MF0056915 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 9.291 Inch Height | CF6VQG MART MF0056915Glass3.937"1.63"3045 psi9.291"3.937"Outside In--
RFQ
MAIN FILTER INC. MF0056916 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 9.291 Inch Height | CF6VQH MART MF0056916Glass3.937"1.63"3045 psi-3.937"Outside In--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0495855 HP964L1312MB Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 12.677 Inch Height