MAIN FILTER INC. MF0492387 Hydraulic Filter, Cellulose, 25 Micron Rating, Viton Seal, 10.62 Inch Height | CG2FZR MART

MAIN FILTER INC. MF0492387 Hydraulic Filter, Cellulose, 25 Micron Rating, Viton Seal, 10.62 Inch Height

Item: CG2FZR Model: MF0492387
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.5.118"
Capacity49.6g
Collapse Pressure44 psi
Cracking Pressure44 psi
Filter MediaCellulose
Filter Rating25 µm
Filter Size1240 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height10.62"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.2.539"
Top O.d.5.118"

Product Details:

    • Repalcement FILTER MART

Product Variants

ProductModelFilter MediaTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Flow DirectionFilter SizePrice
MAIN FILTER INC. MF0004718 Hydraulic Filter, Cellulose, 25 Micron, Viton Seal, 10.19 Inch Height | CF6QJV MART MF0004718Cellulose1.595"3.898"44 psi-3.898"Outside In714 sq. in.-
RFQ
MAIN FILTER INC. MF0024285 Interchange Hydraulic Filter, Cellulose, 25 Micron, Viton Seal, 4.09 Inch Height | CF6TBM MART MF0024285Cellulose0.807"1.791"145 psi4.09"1.791"Outside In96 sq. in.-
RFQ
MAIN FILTER INC. MF0025911 Hydraulic Filter, Cellulose, 25 Micron, Viton Seal, 12.12 Inch Height | CF6TFJ MART MF0025911Cellulose3.996"5.61"51 psi12 3/25"5.61"Outside In2086 sq. in.-
RFQ
MAIN FILTER INC. MF0025968 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Viton Seal, 5.27 Inch Height | CF6TGC MART MF0025968Cellulose1.114"2.315"145 psi5.27"2.315"Outside In242 sq. in.-
RFQ
MAIN FILTER INC. MF0026176 Interchange Hydraulic Filter, Cellulose, 25 Micron, Viton Seal, 9.76 Inch Height | CF6TJC MART MF0026176Cellulose3.11"4.252"--4.252"---
RFQ
MAIN FILTER INC. MF0026226 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Viton Seal, 8.89 Inch Height | CF6TJX MART MF0026226Cellulose1.693"2.756"145 psi8.89"2.756"Inside Out378 sq. in.-
RFQ
MAIN FILTER INC. MF0028595 Interchange Hydraulic Filter, Cellulose, 25 Micron, Viton Seal, 5.11 Inch Height | CF6TPZ MART MF0028595Cellulose1.161"2.756"44 psi5.11"2.756"Outside In254 sq. in.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0492387 Hydraulic Filter, Cellulose, 25 Micron Rating, Viton Seal, 10.62 Inch Height